Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
They provide an affordable choice for use with most HPLC/UHPLC instrument types and are ideal for non-regulated laboratories using water and polar solvents.
These 96-well plate sealing mats are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards.
Color | Clear |
Solvent Or Alcohol Resistant | No Resistance |
Material | Silicone |
Sterility | Non-sterile |
No. of Wells | 96 |
No. per Pack | 5 Mats |
Plug Diameter | 8 mm |
For Use With (Application) | HPLC, UHPLC, GC |
Pre-slit | Yes |
Product Line | SureSTART WebSeal Level 1 |
Adhesive | None |
Pierceable | Yes |
Temperature Range (Metric) | -80°C to +121°C |
Well Shape | Square |
Plate Compatibility | WebSeal 96-well Square Well Plate |
Unit Size | Pack of 5 |
Color | Clear |
Solvent Or Alcohol Resistant | Alcohol Resistant |
Material | EVA |
Sterility | Non-sterile |
No. of Wells | 96 |
No. per Pack | 50 Mats |
Plug Diameter | 8 mm |
Quantity | 50 Mats |
For Use With (Application) | HPLC, UHPLC, GC |
Pre-slit | No |
Product Line | SureSTART WebSeal Level 1 |
Adhesive | None |
Pierceable | Yes |
Temperature Range (Metric) | -70°C to +65°C |
Well Shape | Square |
Plate Compatibility | WebSeal 96-well Square Well Plate |
Unit Size | Each |
Color | Clear |
Solvent Or Alcohol Resistant | No Resistance |
Material | Silicone |
Sterility | Non-sterile |
No. of Wells | 96 |
No. per Pack | 5 Mats |
Plug Diameter | 8 mm |
For Use With (Application) | HPLC, UHPLC, GC |
Pre-slit | No |
Product Line | SureSTART WebSeal Level 1 |
Adhesive | None |
Pierceable | Yes |
Temperature Range (Metric) | -80°C to +121°C |
Well Shape | Square |
Plate Compatibility | WebSeal 96-well Square Well Plate |
Unit Size | Pack of 5 |
Color | Clear |
Solvent Or Alcohol Resistant | No Resistance |
Material | Silicone |
Sterility | Non-sterile |
No. of Wells | 96 |
No. per Pack | 50 Mats |
Plug Diameter | 8 mm |
For Use With (Application) | HPLC, UHPLC, GC |
Pre-slit | No |
Product Line | SureSTART WebSeal Level 1 |
Adhesive | None |
Pierceable | Yes |
Temperature Range (Metric) | -80°C to +121°C |
Well Shape | Square |
Plate Compatibility | WebSeal 96-well Square Well Plate |
Unit Size | Pack of 50 |
Catalog Number | Specifications | Unit Size | Material | Pre-slit | Solvent Or Alcohol Resistant | No. per Pack | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
60180-M123 | Pack of 5 | Silicone | Yes | No Resistance | 5 Mats | 118.07 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-M178 | Each | EVA | No | Alcohol Resistant | 50 Mats | 378.18 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-M121 | Pack of 5 | Silicone | No | No Resistance | 5 Mats | 114.73 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-M185 | Pack of 50 | Silicone | No | No Resistance | 50 Mats | 306.31 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Performance Level 1 Mats – for Everyday Analysis
Reduce the risk of mis-injection – To seal your plates correctly, it’s important to use the right mat
Specification Certified
Lot Traceable
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels: