Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ SureSTART™ Level 1 WebSeal™ Square 384-Well Plate Sealing Mats are designed for everyday chromatography analysis.
They provide an affordable choice for use with most HPLC/UHPLC instrument types and are ideal for non-regulated laboratories using water and polar solvents.
These 384-well plate sealing mats are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards.
Color | Blue |
Solvent Or Alcohol Resistant | Solvent Resistant |
Material | Silicone, PTFE |
Sterility | Non-sterile |
No. of Wells | 384 |
No. per Pack | 5 Mats |
For Use With (Application) | HPLC, UHPLC, GC |
Pre-slit | No |
Product Line | SureSTART WebSeal Level 2 |
Adhesive | None |
Pierceable | Yes |
Temperature Range (Metric) | -80°C to +121°C |
Well Shape | Square |
Plate Compatibility | WebSeal 384-well Square Well Plate |
Unit Size | Pack of 5 |
Color | Blue |
Solvent Or Alcohol Resistant | Solvent Resistant |
Material | Silicone, PTFE |
Sterility | Non-sterile |
No. of Wells | 384 |
No. per Pack | 5 Mats |
For Use With (Application) | HPLC, UHPLC, GC |
Pre-slit | Yes |
Product Line | SureSTART WebSeal Level 2 |
Adhesive | None |
Pierceable | Yes |
Temperature Range (Metric) | -80°C to +121°C |
Well Shape | Square |
Plate Compatibility | WebSeal 384-well Square Well Plate |
Unit Size | Pack of 5 |
Catalog Number | Specifications | Unit Size | Pre-slit | Color | Material | Solvent Or Alcohol Resistant | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
60180-M125 | Pack of 5 | No | Blue | Silicone, PTFE | Solvent Resistant | 174.36 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-M131 | Pack of 5 | Yes | Blue | Silicone, PTFE | Solvent Resistant | 192.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Performance Level 1 Mats – for Everyday Analysis
Reduce the risk of mis-injection – To seal your plates correctly, it’s important to use the right mat
Specification Certified
Lot Traceable
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels: