Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Color | Blue |
Solvent Or Alcohol Resistant | Solvent Resistant |
Certifications/Compliance | Specification Certified |
Material | Silicone, PTFE |
Sterility | Non-sterile |
No. of Wells | 96 |
No. per Pack | 5 Mats |
Plug Diameter | 6.5 mm |
For Use With (Application) | HPLC, UHPLC, GC |
For Use With (Equipment) | WebSeal 96-Well Plate Kits with Sealing Mats (Cat. No. 60180-K104, 60180-K106) |
Pre-slit | Yes |
Product Line | SureSTART WebSeal Level 3 |
Adhesive | None |
Pierceable | Yes |
Temperature Range (Metric) | -80°C to +121°C |
Well Shape | Round |
Plate Compatibility | WebSeal Glass Inserted 96-well Plate |
Unit Size | Pack of 5 |
Color | Blue |
Solvent Or Alcohol Resistant | Solvent Resistant |
Certifications/Compliance | Specification Certified |
Material | Silicone, PTFE |
Sterility | Non-sterile |
No. of Wells | 96 |
No. per Pack | 5 Mats |
Plug Diameter | 5.6 mm |
For Use With (Application) | HPLC, UHPLC, GC |
For Use With (Equipment) | WebSeal 96-Well Plate Kits with Sealing Mats (Cat No. 60180-K100, 60180-K101, 60180-K103) |
Pre-slit | No |
Product Line | SureSTART WebSeal Level 3 |
Adhesive | None |
Pierceable | No |
Temperature Range (Metric) | -80°C to +121°C |
Well Shape | Round |
Plate Compatibility | WebSeal Glass Inserted 96-well Plate |
Unit Size | Each |
Color | Blue |
Solvent Or Alcohol Resistant | Solvent Resistant |
Certifications/Compliance | Specification Certified |
Material | Silicone, PTFE |
Sterility | Non-sterile |
No. of Wells | 96 |
No. per Pack | 5 Mats |
Plug Diameter | 5.6 mm |
For Use With (Application) | HPLC, UHPLC, GC |
For Use With (Equipment) | WebSeal 96-Well Plate Kits with Sealing Mats (Cat No. 60180-K100, 60180-K101, 60180-K103) |
Pre-slit | Yes |
Product Line | SureSTART WebSeal Level 3 |
Adhesive | None |
Pierceable | Yes |
Temperature Range (Metric) | -80°C to +121°C |
Well Shape | Round |
Plate Compatibility | WebSeal Glass Inserted 96-well Plate |
Unit Size | Pack of 5 |
Color | Blue |
Solvent Or Alcohol Resistant | Solvent Resistant |
Certifications/Compliance | Specification Certified |
Material | Silicone, PTFE |
Sterility | Non-sterile |
No. of Wells | 96 |
No. per Pack | 5 Mats |
Plug Diameter | 6.5 mm |
For Use With (Application) | HPLC, UHPLC, GC |
For Use With (Equipment) | WebSeal 96-Well Plate Kits with Sealing Mats (Cat. No. 60180-K104, 60180-K106) |
Pre-slit | No |
Product Line | SureSTART WebSeal Level 3 |
Adhesive | None |
Pierceable | No |
Temperature Range (Metric) | -80°C to +121°C |
Well Shape | Round |
Plate Compatibility | WebSeal Glass Inserted 96-well Plate |
Unit Size | Pack of 5 |
Catalog Number | Specifications | Unit Size | Material | Pre-slit | Plug Diameter | For Use With (Equipment) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
60180-M154 | Pack of 5 | Silicone, PTFE | Yes | 6.5 mm | WebSeal 96-Well Plate Kits with Sealing Mats (Cat. No. 60180-K104, 60180-K106) | 192.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-M151 | Each | Silicone, PTFE | No | 5.6 mm | WebSeal 96-Well Plate Kits with Sealing Mats (Cat No. 60180-K100, 60180-K101, 60180-K103) | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-M152 | Pack of 5 | Silicone, PTFE | Yes | 5.6 mm | WebSeal 96-Well Plate Kits with Sealing Mats (Cat No. 60180-K100, 60180-K101, 60180-K103) | 192.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-M153 | Pack of 5 | Silicone, PTFE | No | 6.5 mm | WebSeal 96-Well Plate Kits with Sealing Mats (Cat. No. 60180-K104, 60180-K106) | 169.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Performance Level 3 Mats – for High Performance Applications
Reduce the risk of mis-injection – To seal your plates correctly, it’s important to use the right mat
Specification Certified
Lot Traceable
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels: