SureSTART™ WebSeal™ 96-Well Deep Well Plates, Round U-Bottom, Level 1 Everyday Analysis
SureSTART™ WebSeal™ 96-Well Deep Well Plates, Round U-Bottom, Level 1 Everyday Analysis
El producto real puede variar
SureSTART™ WebSeal™ 96-Well Deep Well Plates, Round U-Bottom, Level 1 Everyday Analysis
SureSTART™ WebSeal™ 96-Well Deep Well Plates, Round U-Bottom, Level 1 Everyday Analysis

SureSTART™ WebSeal™ 96-Well Deep Well Plates, Round U-Bottom, Level 1 Everyday Analysis

Use SureSTART™ WebSeal™ 96-Well Deep Well Plates, Round U-Bottom, Performance Level 1, for everyday chromatography analysis. They are Specification Certified and conform to ANSI-SLAS 4-2004 standards.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoN.° por paquete
60180-P12450
60180-P1045 placas
Número de catálogo 60180-P124
Precio (EUR)/ Pack of 50
353,49
Añadir al carro de la compra
N.° por paquete:
50
Precio (EUR)/ Pack of 50
353,49
Añadir al carro de la compra

Thermo Scientific™ SureSTART™ Level 1 WebSeal™ 96-Well Round U-Bottom Deep Well Plates are designed for everyday chromatography analysis.

They provide an affordable choice for use with most HPLC/UHPLC instrument types, and are ideal for non-regulated laboratories using water, water and polar solvents and polar solvents.

These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 8 mm Diameter, Round, Level 1.

Performance Level 1 Plates – for Everyday Analysis

  • Ideal for non-regulated labs that use water and polar solvents
  • Commodity plates, seals, tapes
  • GC tested
  • Suitable for HPLC/UHPLC applications
  • Suitable for biopharmaceutical applications
  • Suitable for QA/QC applications using core detectors
  • Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Especificaciones
Los recipientesSpecification Certified
Diámetro del pocillo (métrico)8 mm
Altura (métrico)44 mm
N.° por paquete50
Plate SizeDeep Well
Intervalo de temperatura (métrico)-80°C to +121°C
Volumen total del pocillo (métrico)2000 μl
Volumen de trabajo (métrico)De 50 to 1900 μl
matriz, red, conjunto8 x 12
ColorClear
MaterialPolypropylene
N.° de pocillos96
Línea de productosSureSTART WebSeal Level 1
EsterilidadNo estéril
Tratamiento de superficieSin tratar
Forma del pocilloRound
Unit SizePack of 50

Compartir número de catálogo, nombre o enlace.