Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ SureSTART™ Level 3 WebSeal™ Plate+ 96-Well Round U, V, and Flat-Bottom Microtiter Plates are designed for regulated labs that require high performing products.
Plate+ glass-coated Level 3 well plates are recommended for use with very sensitive applications, low sample concentrations, and hydrophobic samples such as proteins and are ideal for use with all solvent types including non-polar solvents.
These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2.
Certified | Specification Certified |
Array | 8 x 12 |
Product Line | SureSTART WebSeal Level 3 |
Color | Clear |
Material | Glass-coated Polypropylene |
No. of Wells | 96 |
Volume (Metric) Working | 220 μL |
Sterility | Non-sterile |
Surface Treatment | Glass-coated |
Total Volume (Metric) Well | 270 μL |
Well Shape | Round |
No. per Pack | 10 Plates |
Temperature Range (Metric) | -80°C to 121°C |
Height (Metric) | 14.6 mm |
Diameter (Metric) Well | 7 mm |
Plate Size | Microtiter |
Unit Size | Pack of 10 |
Certified | Specification Certified |
Array | 8 x 12 |
Product Line | SureSTART WebSeal Level 3 |
Color | Clear |
Material | Glass-coated Polypropylene |
No. of Wells | 96 |
Volume (Metric) Working | 190 μL |
Sterility | Non-sterile |
Surface Treatment | Glass-coated |
Total Volume (Metric) Well | 220 μL |
Well Shape | Round, Conical Bottom (V-well) |
No. per Pack | 10 Plates |
Temperature Range (Metric) | -80°C to 121°C |
Height (Metric) | 14.6 mm |
Diameter (Metric) Well | 7 mm |
Plate Size | Microtiter |
Unit Size | Pack of 10 |
Certified | Specification Certified |
Array | 8 x 12 |
Product Line | SureSTART WebSeal Level 3 |
Color | Clear |
Material | Glass-coated Polypropylene |
No. of Wells | 96 |
Volume (Metric) Working | 190 μL |
Sterility | Non-sterile |
Surface Treatment | Glass-coated |
Total Volume (Metric) Well | 220 μL |
Well Shape | Round, Conical Bottom (V-well) |
No. per Pack | 100 Plates |
Temperature Range (Metric) | -80°C to 121°C |
Height (Metric) | 14.6 mm |
Diameter (Metric) Well | 7 mm |
Plate Size | Microtiter |
Unit Size | Pack of 100 |
Certified | Specification Certified |
Array | 8 x 12 |
Product Line | SureSTART WebSeal Level 3 |
Color | Clear |
Material | Glass-coated Polypropylene |
No. of Wells | 96 |
Volume (Metric) Working | 300 μL |
Sterility | Non-sterile |
Surface Treatment | Glass-coated |
Total Volume (Metric) Well | 350 μL |
Well Shape | Round, Flat Bottom (F-well) |
No. per Pack | 10 Plates |
Temperature Range (Metric) | -80°C to 121°C |
Height (Metric) | 14.6 mm |
Diameter (Metric) Well | 7 mm |
Plate Size | Microtiter |
Unit Size | Pack of 10 |
Catalog Number | Specifications | Unit Size | Total Volume (Metric) Well | Well Shape | No. per Pack | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
60180-P330 | Pack of 10 | 270 μL | Round | 10 Plates | 568.06 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-P332 | Pack of 10 | 220 μL | Round, Conical Bottom (V-well) | 10 Plates | 568.06 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-P333 | Pack of 100 | 220 μL | Round, Conical Bottom (V-well) | 100 Plates | 4,729.36 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-P334 | Pack of 10 | 350 μL | Round, Flat Bottom (F-well) | 10 Plates | 568.06 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Performance Level 3 Vials – for High Performance Analysis
Specification Certified
Lot Traceable
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels: