Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | WCX 2 mg/1 mL 96 well plate |
Bed Weight | 2 mg |
For Use With (Application) | Bioanalytical Applications - Strong Ion-Exchange Retention of Strong Basic Compounds. Sorbent Charge Can be Activated or Deactivated. Complementary Reversed Phase Retention of Neutral Compounds. |
Product Line | SOLAμ |
Sorbent | Mixed Mode Weak Cation Exchanger, Polymeric |
Type | 96-well SPE Plate |
Volume (Metric) Well | 1 mL |
Unit Size | Each |
Description | HRP 2 mg/1 mL 96 well plate |
Bed Weight | 2 mg |
For Use With (Application) | Bioanalytical Applications - Hydrophobic Retention of Neutral Compounds with Complementary Retention of Polar Analytes. An All-Purpose Phase. |
Product Line | SOLAμ |
Sorbent | HRP (Reversed Phase Polymeric) |
Type | 96-well SPE Plate |
Volume (Metric) Well | 1 mL |
Unit Size | Each |
Description | SCX 2 mg/1 mL 96 well plate |
Bed Weight | 2 mg |
For Use With (Application) | Bioanalytical Applications - Strong Ion-Exchange Retention of Weak Basic Compounds. Complementary Reversed Phase Retention of Neutral Compounds. |
Product Line | SOLAμ |
Sorbent | Mixed Mode Strong Cation Exchanger, Polymeric |
Type | 96-well SPE Plate |
Volume (Metric) Well | 1 mL |
Unit Size | Each |
Description | SAX 2 mg/1 mL 96 well plate |
Bed Weight | 2 mg |
For Use With (Application) | Bioanalytical Applications - Strong Ion-Exchange Retention of Weak Acidic Compounds. Complementary Reversed Phase Retention of Neutral Compounds. |
Product Line | SOLAμ |
Sorbent | Mixed Mode Strong Anion Exchanger, Polymeric |
Type | 96-well SPE Plate |
Volume (Metric) Well | 1 mL |
Unit Size | Each |
Description | WAX 2 mg/1 mL 96 well plate |
Bed Weight | 2 mg |
For Use With (Application) | Bioanalytical Applications - Strong Ion-Exchange Retention of Strong Acidic Compounds. Sorbent Charge Can be Activated or Deactivated. Complementary Reversed Phase Retention of Neutral Compounds. |
Product Line | SOLAμ |
Sorbent | Mixed Mode Weak Anion Exchanger, Polymeric |
Type | 96-well SPE Plate |
Volume (Metric) Well | 1 mL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
60209-004 | Each | WCX 2 mg/1 mL 96 well plate | 342.46 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60209-001 | Each | HRP 2 mg/1 mL 96 well plate | 320.99 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60209-002 | Each | SCX 2 mg/1 mL 96 well plate | 338.19 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60209-003 | Each | SAX 2 mg/1 mL 96 well plate | 338.19 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60209-005 | Each | WAX 2 mg/1 mL 96 well plate | 342.46 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Bioanalytical laboratories continue to drive to higher efficacy drugs and long acting formulations which require lower quantification limits. There is also the desire to take advantage of the replacement, refinement and reduction policy which is resulting in reduced animal model use. The growth of biopharmaceuticals also brings into consideration additional analytical issues such as solvation and non-specific binding.
Meet Demanding Sample Preparation RequirementsSOLAμ is the first micro-elution product to meet the requirements of the bioanalyst in combination with a robust, easy to use format.