Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Plate with Sensor |
Description | DEA Sensor Type: Comb sensor |
Includes | Lower plate with integrated 20 mm DEA sensor including thermocouple and holder for HAAKE MARS rheometers with Controlled Test Chamber (CTC). For use with a Netzsch DEA 288 Epsilon. |
Measuring Geometries | For plate rotors with a diameter of 20 mm |
Temperature Range (Metric) | Up to 220°C |
Unit Size | Each |
Type | Plate with Sensor |
Description | DEA Sensor Type: Comb sensor |
Includes | Lower plate with integrated 25 mm DEA sensor including thermocouple and holder for HAAKE MARS rheometers with Controlled Test Chamber (CTC). For use with a Netzsch DEA 288 Epsilon. |
Measuring Geometries | For plate rotors with a diameter of 25 mm |
Temperature Range (Metric) | Up to 220°C |
Unit Size | Each |
Type | Plate with Sensor |
Includes | Lower plate with integrated 35 mm DEA sensor including thermocouple and holder for HAAKE MARS rheometers with Controlled Test Chamber (CTC). For use with a Netzsch DEA 288 Epsilon. |
Measuring Geometries | For plate rotors with a diameter of 35 mm |
Temperature Range (Metric) | Up to 220°C |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Includes | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
603-1200 | Each | Lower plate with integrated 20 mm DEA sensor including thermocouple and holder for HAAKE MARS rheometers with Controlled Test Chamber (CTC). For use with a Netzsch DEA 288 Epsilon. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
603-1201 | Each | Lower plate with integrated 25 mm DEA sensor including thermocouple and holder for HAAKE MARS rheometers with Controlled Test Chamber (CTC). For use with a Netzsch DEA 288 Epsilon. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
603-1230 | Each | Lower plate with integrated 35 mm DEA sensor including thermocouple and holder for HAAKE MARS rheometers with Controlled Test Chamber (CTC). For use with a Netzsch DEA 288 Epsilon. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|