HyperSep™ C18 Plates
HyperSep™ C18 Plates
Actual product may vary
Thermo Scientific™

HyperSep™ C18 Plates

Get improved retention for most nonpolar compounds and organic analytes in aqueous matrices with these hydrophobic reversed phase C18 well plates and individual wells.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
60300-42596-Well Plate; Bed Weight 10 mg
60300-42696-Well Plate; Bed Weight 25 mg
60300-42796-Well Plate; Bed Weight 50 mg
60300-42896-Well Plate; Bed Weight 100 mg
60307-204C18 100 mg/1 mL 96 Fixed Well Plate, 1 pk
60307-202C18 25 mg/1 mL 96 Fixed Well Plate, 1 pk
60307-203C18 50 mg/1 mL 96 Fixed Well Plate, 1 pk
60307-201C18 10 mg/1 mL 96 Fixed Well Plate, 1 pk
8 Options
Catalog number 60300-425
Price (USD)/ Each
428.53
Add to cart
Description:
96-Well Plate; Bed Weight 10 mg
Price (USD)/ Each
428.53
Add to cart
HyperSep™ C18 Plates
Catalog number60300-425
Price (USD)/ Each
428.53
-
Add to cart

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications. Thermo Scientific™ HyperSep™ C18 Plates feature a highly retentive alkyl-bonded phase for nonpolar to moderately polar compounds. The hydrophobic reversed phase material is retentive for most nonpolar compounds, and retains most organic analytes from aqueous matrices.

HyperSep SPE Cartridges and Plates

 

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

 

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Specifications
Description96-Well Plate; Bed Weight 10 mg
Bed Weight10 mg
For Use With (Application)Extraction of Nonpolar to Moderately Polar Compounds
Particle Size40 to 60 μm
Product LineHyperSep
SorbentHyperSep C18
TypeSolid Phase Extraction Well Plate
Volume (Metric) Well1 mL
Unit SizeEach