Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Choose from a wide portfolio of flow cells for the Thermo Scientific™ Vanquish™ Diode Array Detector (DAD) FG to match your application-related requirements.
Catalog Number | Description | Type |
---|---|---|
6083.0570 | Diagnostic cell | Diagnostic Cell |
6083.0510 | Flow cell, path length 10 mm (13 μL, SST) | Standard Flow Cell |
6083.0520 | Flow cell, path length 7 mm (5 μL, SST) | Semi-Analytical Flow Cell |
6083.0530 | Flow cell, path length 7 mm (2.5 μL, SST) | Semi-Micro Flow Cell |
6083.0540 | Flow cell, path length 10 mm (13 μL, PEEK) | Standard Biocompatible Flow Cell |
6083.0550 | Flow cell, path length 7 mm (2.5 μL, titanium) | Semi-Micro Biocompatible Flow Cell |
Choose from a wide portfolio of Thermo Scientific™ Vanquish™ Flow Cells for the Thermo Scientific™ Vanquish™ Diode Array Detector FG. There's a flow cell to match your application-related requirements including low-dispersion for UHPLC separations, high-pressure resistance for LC-MS or fractionation, and compatibility with the analysis of biomolecules.
12 MPa (120 bar, 1740 psi) flow cell pressure limit:
5 MPa (50 bar, 720 psi) flow cell pressure limit: