Ethylene glycol dimethyl ether, 99%, Extra Dry, AcroSeal(R), Thermo Scientific Chemicals
Ethylene glycol dimethyl ether, 99%, Extra Dry, AcroSeal(R), Thermo Scientific Chemicals
Thermo Scientific Chemicals

Ethylene glycol dimethyl ether, 99%, Extra Dry, AcroSeal(R), Thermo Scientific Chemicals

Have Questions?
Quantity:
1 L
Packaging:
AcroSeal™ Glass Bottle
Catalog number 610350010
Price (USD)/ Each
160.65
Online exclusive
178.00 
Save 17.35 (10%)
-
Add to cart
Quantity:
1 L
Packaging:
AcroSeal™ Glass Bottle
Request bulk or custom format
Price (USD)/ Each
160.65
Online exclusive
178.00 
Save 17.35 (10%)
Add to cart
Ethylene glycol dimethyl ether, 99%, Extra Dry, AcroSeal(R), Thermo Scientific Chemicals
Catalog number610350010
Price (USD)/ Each
160.65
Online exclusive
178.00 
Save 17.35 (10%)
-
Add to cart
Chemical Identifiers
CAS128-37-0
SpecificationsSpecification SheetSpecification Sheet
Water=<0.005 %
Residue after ignition=<0.001 %
StabilizerApprox. 100 ppm BHT
Appearance (Color)Clear colorless
Appearance (Form)Liquid
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only