Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ ARD Automatic Reservoir Refill System automatically refills the bath reservoir from a pressured fluid source when fluid drops below an acceptable limit due to evaporation.
For Use With (Equipment) | Water Baths |
Type | Automatic Reservoir Refill System |
Electrical Requirements | 240 V 50 Hz |
Voltage | 240 V |
Frequency | 50 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Electrical Requirements | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
611028000001 | Each | 240 V 50 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|