Thermo Scientific Chemicals

Electrode Storage Solution

Catalog number: 611210010
Each
Thermo Scientific Chemicals

Electrode Storage Solution

Catalog number: 611210010
Each
Catalog number: 611210010
Price (USD)
Quantity
-
Have Questions?
Additional info
potassium chloride: 5.9 - 6.5 g/L
Appearance (Color)
Clear colorless
Appearance (Form)
Liquid
Identification
passes test
Residue after evaporation
1.6492 to 1.6508 %

Description

This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • 1.0 percent potassium hydrogen phthalate
  • 0.6 percent potassium chloride
  • pH: 3.8 to 4.0 (25°C)
  • Volume: 1.0L
  • Density: 1.0g/mL
  • Colorless

RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text