Nalgene™ HDPE Vacuum Check Valve and Positive Connector
Nalgene™ HDPE Vacuum Check Valve and Positive Connector
Thermo Scientific™

Nalgene™ HDPE Vacuum Check Valve and Positive Connector

Prevent back pressure with aspirator-type vacuum pumps using the Thermo Scientific™ Nalgene™ Vacuum Check Valve with Pressure Connector.
Have Questions?
Catalog NumberQuantity
6120-0010
Catalog number 6120-0010
Price (USD)
1,066.00
Case of 72
-
Add to cart
Price (USD)
1,066.00
Case of 72
Add to cart
Ask our AI about this Product

Prevent back pressure with aspirator-type vacuum pumps using the Thermo Scientific™ Nalgene™ Vacuum Check Valve and Pressure Connector. Designed for use with 1/4 in. (6.35mm) to 5/16 in. (7.94mm) ID tubing, they work best between 10- and 28- in. Hg.

Features:
  • Two-piece design is easy to disassemble for cleaning
  • Silicone diaphragm prevents back pressure

Note:

Not for use with liquids.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications
DescriptionVacuum Check Valve and positive connector
Packaging Quantity6
Vacuum Level10 in. Hg, 28 in. Hg
Diameter (English) Inner1/4 to 5/16 in.
Diameter (Metric) Inner6.35 to 7.94 mm
MaterialHDPE
Overall Length (English)0.75 in.
Overall Length (Metric)19.05 mm
Product TypeVacuum Check Valve Connector
Unit SizeCase of 72
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection