Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Easily operate Thermo Scientific™ Nalgene™ Repairable Hand-Operated PVC Vacuum Pumps with Gauge, ideal for siphoning, filtration, liquid transfer, bleeding fluid lines and checking for leaks. Lightweight units are sealed and self-lubricating with removable covers on exhaust port and trigger to release vacuum without disconnecting pumps from the line. Quickly attain and hold vacuum of 25″ (635 mm) Hg. The vacuum trigger release requires only one hand to operate and releases vacuum with the touch of an index finger.
Description | Nalgene repairable PVC hand pump with gauge |
No. per Pack | 1 |
No. per Case | 4 |
Max. Vacuum | 25 in. Hg |
Flow Rate | 15 cc/stroke |
Type | Vacuum Pump |
For Use With | 6132-2000 Repair Kit |
Unit Size | Each |
Description | Nalgene repairable PVC hand pump with gauge |
No. per Pack | 1 |
No. per Case | 4 |
Max. Vacuum | 25 in. Hg |
Flow Rate | 15 cc/stroke |
Type | Vacuum Pump |
For Use With | 6132-2000 Repair Kit |
Unit Size | Case of 4 |
Description | Nalgene repairable PVC hand pump with gauge |
No. per Pack | 1 |
No. per Case | 4 |
Max. Vacuum | 25 in. Hg |
Flow Rate | 36 cc/stroke |
Type | Vacuum Pump |
For Use With | 6132-3000 Repair Kit |
Unit Size | Case of 4 |
Description | Nalgene repairable PVC hand pump with gauge |
No. per Pack | 1 |
No. per Case | 4 |
Max. Vacuum | 25 in. Hg |
Flow Rate | 36 cc/stroke |
Type | Vacuum Pump |
For Use With | 6132-3000 Repair Kit |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Flow Rate | For Use With | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6132-0010PK also known as 6132-0010 | Each | 15 cc/stroke | 6132-2000 Repair Kit | 310.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6132-0010 | Case of 4 | 15 cc/stroke | 6132-2000 Repair Kit | 1,051.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6132-0020 | Case of 4 | 36 cc/stroke | 6132-3000 Repair Kit | 1,293.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6132-0020PK also known as 6132-0020 | Each | 36 cc/stroke | 6132-3000 Repair Kit | 381.40 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Includes:
2′ (0.6 m) Nalgene 180 clear plastic tubing
.