Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Maximize liquid flow with non-tapered hose barbed Thermo Scientific™ Nalgene™ Tubing T-Type Connectors, molded of polypropylene resin, free of animal derived components. Products are double-bagged to maintain cleanliness.
Product Type | Tubing Connector |
Description | T-Type Connector |
Autoclavable | Autoclavable |
Material | Polypropylene |
Diameter (English) Outer | 3/16 in. |
Diameter (Metric) Outer | 4.76 mm |
Overall Length (English) | 1.21 in. |
Overall Length (Metric) | 30.734 mm |
For Use With | Tubing I.D. 3/16 in. |
Packaging Quantity | 12/Pk., 72/Cs. |
Unit Size | Pack of 12 |
Product Type | Tubing Connector |
Description | T-Type Connector |
Autoclavable | Autoclavable |
Material | Polypropylene |
Diameter (English) Outer | 1/8 in. |
Diameter (Metric) Outer | 3.175 mm |
Overall Length (English) | 0.81 in. |
Overall Length (Metric) | 20.57 mm |
For Use With | Tubing I.D. 1/8 in. |
Packaging Quantity | 12/Pk., 72/Cs. |
Unit Size | Case of 72 |
Product Type | Tubing Connector |
Description | T-Type Connector |
Autoclavable | Autoclavable |
Material | Polypropylene |
Diameter (English) Outer | 1/8 in. |
Diameter (Metric) Outer | 3.175 mm |
Overall Length (English) | 0.81 in. |
Overall Length (Metric) | 20.57 mm |
For Use With | Tubing I.D. 1/8 in. |
Packaging Quantity | 12/Pk., 72/Cs. |
Unit Size | Pack of 12 |
Product Type | Tubing Connector |
Description | T-Type Connector |
Autoclavable | Autoclavable |
Material | Polypropylene |
Diameter (English) Outer | 3/16 in. |
Diameter (Metric) Outer | 4.76 mm |
Overall Length (English) | 1.21 in. |
Overall Length (Metric) | 30.734 mm |
For Use With | Tubing I.D. 3/16 in. |
Packaging Quantity | 12/Pk., 72/Cs. |
Unit Size | Case of 72 |
Product Type | Tubing Connector |
Description | T-Type Connector |
Autoclavable | Autoclavable |
Material | Polypropylene |
Diameter (English) Outer | 1/4 in. |
Diameter (Metric) Outer | 6.35 mm |
Overall Length (English) | 1.5 in. |
Overall Length (Metric) | 38.1 mm |
For Use With | Tubing I.D. 1/4 in. |
Packaging Quantity | 12/Pk., 72/Cs. |
Unit Size | Case of 72 |
Product Type | Tubing Connector |
Description | T-Type Connector |
Autoclavable | Autoclavable |
Material | Polypropylene |
Diameter (English) Outer | 1/4 in. |
Diameter (Metric) Outer | 6.35 mm |
Overall Length (English) | 1.5 in. |
Overall Length (Metric) | 38.1 mm |
For Use With | Tubing I.D. 1/4 in. |
Packaging Quantity | 12/Pk., 72/Cs. |
Unit Size | Pack of 12 |
Product Type | Tubing Connector |
Description | T-Type Connector |
Autoclavable | Autoclavable |
Material | Polypropylene |
Diameter (English) Outer | 5/16 in. |
Diameter (Metric) Outer | 7.93 mm |
Overall Length (English) | 2.15 in. |
Overall Length (Metric) | 54.61 mm |
For Use With | Tubing I.D. 5/16 in. |
Packaging Quantity | 12/Pk., 72/Cs. |
Unit Size | Case of 72 |
Product Type | Tubing Connector |
Description | T-Type Connector |
Autoclavable | Autoclavable |
Material | Polypropylene |
Diameter (English) Outer | 5/16 in. |
Diameter (Metric) Outer | 7.93 mm |
Overall Length (English) | 2.15 in. |
Overall Length (Metric) | 54.61 mm |
For Use With | Tubing I.D. 5/16 in. |
Packaging Quantity | 12/Pk., 72/Cs. |
Unit Size | Pack of 12 |
Product Type | Tubing Connector |
Description | T-Type Connector |
Autoclavable | Autoclavable |
Material | Polypropylene |
Diameter (English) Outer | 3/8 in. |
Diameter (Metric) Outer | 9.52 mm |
Overall Length (English) | 2.43 in. |
Overall Length (Metric) | 61.72 mm |
For Use With | Tubing I.D. 3/8 in. |
Packaging Quantity | 12/Pk., 48/Cs. |
Unit Size | Case of 48 |
Product Type | Tubing Connector |
Description | T-Type Connector |
Autoclavable | Autoclavable |
Material | Polypropylene |
Diameter (English) Outer | 3/8 in. |
Diameter (Metric) Outer | 9.52 mm |
Overall Length (English) | 2.43 in. |
Overall Length (Metric) | 61.72 mm |
For Use With | Tubing I.D. 3/8 in. |
Packaging Quantity | 12/Pk., 48/Cs. |
Unit Size | Pack of 12 |
Catalog Number | Specifications | Unit Size | For Use With | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6151-0187PK | Pack of 12 | Tubing I.D. 3/16 in. | 42.93 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6151-0125 | Case of 72 | Tubing I.D. 1/8 in. | 227.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6151-0125PK | Pack of 12 | Tubing I.D. 1/8 in. | 43.79 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6151-0187 | Case of 72 | Tubing I.D. 3/16 in. | 227.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6151-0250 | Case of 72 | Tubing I.D. 1/4 in. | 227.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6151-0250PK | Pack of 12 | Tubing I.D. 1/4 in. | 42.93 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6151-0312 | Case of 72 | Tubing I.D. 5/16 in. | 251.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6151-0312PK | Pack of 12 | Tubing I.D. 5/16 in. | 46.36 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6151-0375 | Case of 48 | Tubing I.D. 3/8 in. | 207.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6151-0375PK | Pack of 12 | Tubing I.D. 3/8 in. | 59.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|