Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Valved Barbed Quick Disconnect |
Description | Barbed, Valve Quick-Disconnect |
Diameter (English) Inner | 0.25 in. |
Diameter (Metric) Inner | 6.4 mm |
Material | Polypropylene |
Overall Length (English) | 3.28 in. |
Overall Length (Metric) | 83.3 mm |
For Use With | 1/4 in. (6.4mm) I.D. |
Packaging Quantity | 2/Pk., 12/Cs. |
Flexibility | Flexible |
Maximum Pressure | 2 psig |
Unit Size | Pack of 2 |
Product Type | Valved Barbed Quick Disconnect |
Description | Barbed, Valve Quick-Disconnect |
Diameter (English) Inner | 0.25 in. |
Diameter (Metric) Inner | 6.4 mm |
Material | Polypropylene |
Overall Length (English) | 3.28 in. |
Overall Length (Metric) | 83.3 mm |
For Use With | 1/4 in. (6.4mm) I.D. |
Packaging Quantity | 2/Pk., 12/Cs. |
Flexibility | Flexible |
Maximum Pressure | 2 psig |
Unit Size | Case of 12 |
Product Type | Valved Barbed Quick Disconnect |
Description | Barbed, Valve Quick-Disconnect |
Diameter (English) Inner | 3/8 in. |
Diameter (Metric) Inner | 9.5 mm |
Material | Polypropylene |
Overall Length (English) | 3.09 in. |
Overall Length (Metric) | 78.5 mm |
For Use With | 3/8 in. (9.5mm) I.D. |
Packaging Quantity | 2/Pk., 12/Cs. |
Flexibility | Flexible |
Maximum Pressure | 2 psig |
Unit Size | Case of 12 |
Product Type | Valved Barbed Quick Disconnect |
Description | Barbed, Valve Quick-Disconnect |
Diameter (English) Inner | 3/8 in. |
Diameter (Metric) Inner | 9.5 mm |
Material | Polypropylene |
Overall Length (English) | 3.09 in. |
Overall Length (Metric) | 78.5 mm |
For Use With | 3/8 in. (9.5mm) I.D. |
Packaging Quantity | 2/Pk., 12/Cs. |
Flexibility | Flexible |
Maximum Pressure | 2 psig |
Unit Size | Pack of 2 |
Catalog Number | Specifications | Unit Size | For Use With | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6177-0250PK | Pack of 2 | 1/4 in. (6.4mm) I.D. | 133.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6177-0250 | Case of 12 | 1/4 in. (6.4mm) I.D. | 736.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6177-0375 | Case of 12 | 3/8 in. (9.5mm) I.D. | 754.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6177-0375PK | Pack of 2 | 3/8 in. (9.5mm) I.D. | 136.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.