Temperature Chart Recorders
Temperature Chart Recorders
Thermo Scientific™

Temperature Chart Recorders

Record seven-day history on 6 in. charts using Thermo Scientific™ Temperature Chart Recorders, for use with most freezers and refrigerators.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)Temperature RangeType
6183-7
also known as 61837
-40°C to + 38°C-40°C to +38°CBuilt-In
6183-5Ultima -140°C Freezers-100°C to 0°CFactory-installed
6183-6Ultra-Low Temperature Freezer-100°C to 0°CBuilt-In
6283-5-140°C and -150°C Freezers-100°C to 0°CBuilt-In
6283-6-40°C and -86 °C Freezers-100°C to 0°CBuilt-In
6383-5-140°C and -150°C Freezers-200°C to 0°CCustomer-Installed
6383-6-140°C and -150°C Freezers-100°C to 0°CFreestanding
6383-7General-purpose, Chromatography Refrigerators-40°C to +25°CFreestanding
61837FMSFMS High-Performance Flammable Storage Freezers-100°C to 0°CBuilt-In
Catalog number 6183-7
also known as 61837
Price (USD)
-
Request A Quote
For Use With (Equipment):
-40°C to + 38°C
Temperature Range:
-40°C to +38°C
Type:
Built-In
Ask our AI about this Product
Record seven-day history on 6 in. charts using Thermo Scientific™ Temperature Chart Recorders, for use with most freezers and refrigerators.
Features:
  • Seven-day chart recorders record temperatures from -100° to 0°C (-40° to +38° on 6183-7)
  • 6 in. (15.2cm) chart
  • Use pressure-sensitive paper, require no inking
  • Freestanding model is customer installed and must be installed by a qualified professional
  • Panel-mounted model is factory installed; order when purchasing refrigerator or freezer

Ordering Information:

Available in range of voltages; specify voltage when ordering.

Includes:

Pack of 50 charts

Specifications
DescriptionSeven-day chart recorders
Diameter (English)6 in.
Diameter (Metric)15.2 cm
For Use With (Equipment)-40°C to + 38°C
Static Holding Time7 Days
TypeBuilt-In
Monitoring OptionsRecorder
StyleBuilt-in
Temperature Range-40°C to +38°C
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link