Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Quickly absorb spills and cushion breakable labware with Thermo Scientific™ Nalgene™ Versi-Dry™ Surface Protectors. Each surface protector is composed of thousands of Thermo Scientific™ Thirsty Cells™ for heightened performance. The polyethylene backing protects the benchtop from the harshest of chemicals. Use as a bench protector, shelf liner, cabinet liner or for wiping up isolated spills.
Product Type | Surface Protector |
Material | Polyethylene |
Absorbancy | 750 mL/m2 |
Length (English) | 150 ft. |
Length (Metric) | 46 m |
Width (English) | 20 in. |
Width (Metric) | 51 cm |
Description | Roll |
No. per Case | 2 rolls |
No. per Pack | 1 roll |
Quantity | 2 Pk. |
Item Description | Versi-Dry Standard Absorbancy Roll 20 in. x 150 ft.; 2 rolls x 150 ft. |
Unit Size | Case of 300 |
Product Type | Surface Protector |
Material | Polyethylene |
Absorbancy | 750 mL/m2 |
Length (English) | 300 ft. |
Length (Metric) | 91 m |
Width (English) | 20 in. |
Width (Metric) | 51 cm |
Description | Roll in dispenser pack |
No. per Case | 1 roll |
No. per Pack | 1 roll |
Quantity | 1 Pk. |
Item Description | Versi-Dry Standard Absorbancy Dispenser Roll 20 in. x 300 ft.; 1 roll x 300 ft. |
Unit Size | Case of 300 |
Product Type | Surface Protector |
Material | Polyethylene |
Absorbancy | 750 mL/m2 |
Length (English) | 300 ft. |
Length (Metric) | 91 m |
Width (English) | 20 in. |
Width (Metric) | 51 cm |
Description | Roll |
No. per Case | 2 rolls |
No. per Pack | 1 roll |
Quantity | 2 Pk. |
Item Description | Versi-Dry Standard Absorbancy Roll 20 in. x 300 ft.; 2 rolls x 300 ft. |
Unit Size | Case of 600 |
Product Type | Surface Protector |
Material | Polyethylene |
Absorbancy | 750 mL/m2 |
Length (English) | 100 ft. |
Length (Metric) | 30 m |
Width (English) | 20 in. |
Width (Metric) | 51 cm |
Description | Roll in dispenser pack |
No. per Case | 4 rolls |
No. per Pack | 1 roll |
Quantity | 4 Pk. |
Item Description | Versi-Dry Standard Absorbancy Dispenser Roll 20 in. x 100 ft.; 4 rolls x 100 ft. |
Unit Size | Case of 400 |
Product Type | Surface Protector |
Material | Polyethylene |
Absorbancy | 750 mL/m2 |
Length (English) | 18 in. |
Length (Metric) | 46 cm |
Width (English) | 20 in. |
Width (Metric) | 51 cm |
Description | Mat |
No. per Case | 350 |
No. per Pack | 350 |
Quantity | 350 Pk. |
Item Description | Versi-Dry Standard Absorbancy Mat 18 in. x 20 in. 350 mats/case |
Unit Size | Case of 350 |
Catalog Number | Specifications | Unit Size | Description | Length (English) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
62065-00 | Case of 300 | Roll | 150 ft. | 258.65 Online price 275.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
62050-00 | Case of 300 | Roll in dispenser pack | 300 ft. | 179.83 Online price 275.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
62060-00 | Case of 600 | Roll | 300 ft. | 267.85 Online price 487.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
62070-00 | Case of 400 | Roll in dispenser pack | 100 ft. | 265.20 Online price 442.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
62080-00 | Case of 350 | Mat | 18 in. | 259.60 Online price 472.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.