Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | For Use With (Equipment) | Type |
---|---|---|---|
6214-LN2P | LN2 Backup system | Revco™ PLUS HD (except 31.4 and 11 cu. ft.) | LN2 Backup System |
6214 | LN2 Backup system | Thermo Scientific™ -80°C chest freezers | LN2 Backup System |
6595 | LN2 Backup system | Thermo Scientific™ Cryogenic Freezers | LN2 Backup System |
7216 | CO2 Backup system | Revco PLUS HD (31.4 cu. ft.) | Built-in, Factory-installed |
7218TS also known as 7218 | CO2 Backup system | Revco Value SI (11 cu. ft.) | CO2 Backup System |
6595-LN2P | LN2 Backup system | Revco™ PLUS HD (except 31.4, 11 cu. ft.) | LN2 Backup System |
6593D | CO2 Backup system | Thermo Scientific™ -80°C Chest Freezers (208V) | CO2 Backup system |
7219-LN2P | LN2 Backup system | Revco Value SI (11 cu. ft.) | LN2 Backup system |
7215-LN2P | LN2 Backup system | Revco PLUS HD (31.4 cu. ft.) | LN2 Backup system |
6594D | CO2 Backup system | Revco™ PLUS HD (except 31.4, 11 cu. ft.) (208V) | CO2 Backup System |
6593-CO2P | CO2 Backup system | Revco, Revco PLUS, Revco PLUS HD (except 31.4 and 11 cu. ft.) | CO2 Backup System |
7214-CO2P | CO2 Backup system | Revco PLUS HD (31.4 cu. ft.) | Field-installed |
6594-CO2P | CO2 Backup system | Revco™ | Factory-Installed |
6593A | CO2 Backup system | Thermo Scientific™ -80°C Chest Freezers (115V) | CO2 Backup system |
6594A | CO2 Backup system | Revco™ PLUS HD (except 31.4, 11 cu. ft.) (115V) | CO2 Backup system |
Ensure optimal security for critical samples by using Thermo Scientific™ CO2 and LN2 Backup Systems with ultra low-temperature freezers. Systems inject liquid CO2 or LN2 into cabinet when cabinet temperature warms to preset level.
Ordering Information:
Thermo Scientific Revco™ Ultima™ II and Elite™ 3.1 cu. ft. (88L) models and all Value series models require freestanding system; only Ultima II and Elite series models larger than 3.1 cu. ft. (88L) accept built-in systems. Specify freezer model and voltage when ordering.
Note:
Customer-installed units; must be installed by qualified professional.
Includes:
All required hardware except CO2 or LN2 cylinder (must be ordered separately)