Thermo Scientific™

VersaTREK™ Automated Microbial Detection System, 240 Model

Catalog number: 6240-10
Have Questions?
Thermo Scientific™

VersaTREK™ Automated Microbial Detection System, 240 Model

Catalog number: 6240-10
Have Questions?
Achieve faster results with fewer limitations with the Thermo Scientific™ VersaTREK™ Automated Microbial Detection System, 240 Model. With four FDA-cleared tests and a simple, two-bottle media system, this one instrument provides maximum value. Reduce media costs and inventory with just two Thermo Scientific™ VersaTREK™ REDOX™ bottles for all patient populations and scenarios, including pediatrics.
 
Catalog Number
6240-10
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 240 Model
Max. Annual Bottle Volume
5-day blood culture = 17,500; 7-day blood culture = 12,500
Line Voltage
110 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 240 Model
Distributed Load w/o Bottles (English)59 lb./ft.2 (240-10)
Capacity240 Positions, 10 Drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 17,500; 7-day blood culture = 12,500
Height (English)40.25 in.
Height (Metric)103 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)656 lb.
Weight w/o Bottles (Metric)298 kg
Distributed Load w/Bottles (English)70 lb./ft.2 (240-10)
Distributed Load w/Bottles (Metric)339 kg/m2 (240-10)
Wattage800 w
Distributed Load w/o Bottles (Metric)290 kg/m2 (240-10)
Heat Emission1,495 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 240 Model
Max. Annual Bottle Volume
5-day blood culture = 14,000; 7-day blood culture = 10,000
Line Voltage
110 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 240 Model
Distributed Load w/o Bottles (English)59 lb./ft.2 (240-10)
Capacity192 Positions, 8 Drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 14,000; 7-day blood culture = 10,000
Height (English)40.25 in.
Height (Metric)103 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)656 lb.
Weight w/o Bottles (Metric)298 kg
Distributed Load w/Bottles (English)70 lb./ft.2 (240-10)
Distributed Load w/Bottles (Metric)339 kg/m2 (240-10)
Wattage800 w
Distributed Load w/o Bottles (Metric)290 kg/m2 (240-10)
Heat Emission1,495 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 240 Model
Max. Annual Bottle Volume
5-day blood culture = 10,500; 7-day blood culture = 7,500
Line Voltage
110 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 240 Model
Distributed Load w/o Bottles (English)59 lb./ft.2 (240-10)
Capacity144 Positions, 6 Drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 10,500; 7-day blood culture = 7,500
Height (English)40.25 in.
Height (Metric)103 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)656 lb.
Weight w/o Bottles (Metric)298 kg
Distributed Load w/Bottles (English)70 lb./ft.2 (240-10)
Distributed Load w/Bottles (Metric)339 kg/m2 (240-10)
Wattage800 w
Distributed Load w/o Bottles (Metric)290 kg/m2 (240-10)
Heat Emission1,495 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 240 Model
Max. Annual Bottle Volume
5-day blood culture = 7,000; 7-day blood culture = 5,000
Line Voltage
110 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 240 Model
Distributed Load w/o Bottles (English)59 lb./ft.2 (240-10)
Capacity96 Positions, 4 Drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 7,000; 7-day blood culture = 5,000
Height (English)40.25 in.
Height (Metric)103 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)656 lb.
Weight w/o Bottles (Metric)298 kg
Distributed Load w/Bottles (English)70 lb./ft.2 (240-10)
Distributed Load w/Bottles (Metric)339 kg/m2 (240-10)
Wattage800 w
Distributed Load w/o Bottles (Metric)290 kg/m2 (240-10)
Heat Emission1,495 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 240 Model
Max. Annual Bottle Volume
5-day blood culture = 17,500; 7-day blood culture = 12,500
Line Voltage
220 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 240 Model
Distributed Load w/o Bottles (English)59 lb./ft.2 (240-10)
Capacity240 Positions, 10 Drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 17,500; 7-day blood culture = 12,500
Height (English)40.25 in.
Height (Metric)103 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)656 lb.
Weight w/o Bottles (Metric)298 kg
Distributed Load w/Bottles (English)70 lb./ft.2 (240-10)
Distributed Load w/Bottles (Metric)339 kg/m2 (240-10)
Wattage800 w
Distributed Load w/o Bottles (Metric)290 kg/m2 (240-10)
Heat Emission1,495 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Operating Temperature (Metric)15°C to 28°C
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 240 Model
Max. Annual Bottle Volume
5-day blood culture = 14,000; 7-day blood culture = 10,000
Line Voltage
220 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 240 Model
Distributed Load w/o Bottles (English)59 lb./ft.2 (240-10)
Capacity192 Positions, 8 Drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 14,000; 7-day blood culture = 10,000
Height (English)40.25 in.
Height (Metric)103 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)656 lb.
Weight w/o Bottles (Metric)298 kg
Distributed Load w/Bottles (English)70 lb./ft.2 (240-10)
Distributed Load w/Bottles (Metric)339 kg/m2 (240-10)
Wattage800 w
Distributed Load w/o Bottles (Metric)290 kg/m2 (240-10)
Heat Emission1,495 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 240 Model
Max. Annual Bottle Volume
5-day blood culture = 10,500; 7-day blood culture = 7,500
Line Voltage
220 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 240 Model
Distributed Load w/o Bottles (English)59 lb./ft.2 (240-10)
Capacity144 Positions, 6 Drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 10,500; 7-day blood culture = 7,500
Height (English)40.25 in.
Height (Metric)103 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)656 lb.
Weight w/o Bottles (Metric)298 kg
Distributed Load w/Bottles (English)70 lb./ft.2 (240-10)
Distributed Load w/Bottles (Metric)339 kg/m2 (240-10)
Wattage800 w
Distributed Load w/o Bottles (Metric)290 kg/m2 (240-10)
Heat Emission1,495 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VersaTREK Automated Microbial Detection System, 240 Model
Max. Annual Bottle Volume
5-day blood culture = 7,000; 7-day blood culture = 5,000
Line Voltage
220 V +/- 10%
Price (USD)
Full specifications
DescriptionVersaTREK Automated Microbial Detection System, 240 Model
Distributed Load w/o Bottles (English)59 lb./ft.2 (240-10)
Capacity96 Positions, 4 Drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 7,000; 7-day blood culture = 5,000
Height (English)40.25 in.
Height (Metric)103 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)656 lb.
Weight w/o Bottles (Metric)298 kg
Distributed Load w/Bottles (English)70 lb./ft.2 (240-10)
Distributed Load w/Bottles (Metric)339 kg/m2 (240-10)
Wattage800 w
Distributed Load w/o Bottles (Metric)290 kg/m2 (240-10)
Heat Emission1,495 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Showing 8 of 8
Catalog NumberSpecificationsUnit SizeDescriptionMax. Annual Bottle VolumeLine VoltagePrice (USD)
6240-10Full specifications
EachVersaTREK Automated Microbial Detection System, 240 Model5-day blood culture = 17,500; 7-day blood culture = 12,500110 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 240 Model
Distributed Load w/o Bottles (English)59 lb./ft.2 (240-10)
Capacity240 Positions, 10 Drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 17,500; 7-day blood culture = 12,500
Height (English)40.25 in.
Height (Metric)103 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)656 lb.
Weight w/o Bottles (Metric)298 kg
Distributed Load w/Bottles (English)70 lb./ft.2 (240-10)
Distributed Load w/Bottles (Metric)339 kg/m2 (240-10)
Wattage800 w
Distributed Load w/o Bottles (Metric)290 kg/m2 (240-10)
Heat Emission1,495 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
6240-08Full specifications
EachVersaTREK Automated Microbial Detection System, 240 Model5-day blood culture = 14,000; 7-day blood culture = 10,000110 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 240 Model
Distributed Load w/o Bottles (English)59 lb./ft.2 (240-10)
Capacity192 Positions, 8 Drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 14,000; 7-day blood culture = 10,000
Height (English)40.25 in.
Height (Metric)103 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)656 lb.
Weight w/o Bottles (Metric)298 kg
Distributed Load w/Bottles (English)70 lb./ft.2 (240-10)
Distributed Load w/Bottles (Metric)339 kg/m2 (240-10)
Wattage800 w
Distributed Load w/o Bottles (Metric)290 kg/m2 (240-10)
Heat Emission1,495 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
6240-06Full specifications
EachVersaTREK Automated Microbial Detection System, 240 Model5-day blood culture = 10,500; 7-day blood culture = 7,500110 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 240 Model
Distributed Load w/o Bottles (English)59 lb./ft.2 (240-10)
Capacity144 Positions, 6 Drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 10,500; 7-day blood culture = 7,500
Height (English)40.25 in.
Height (Metric)103 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)656 lb.
Weight w/o Bottles (Metric)298 kg
Distributed Load w/Bottles (English)70 lb./ft.2 (240-10)
Distributed Load w/Bottles (Metric)339 kg/m2 (240-10)
Wattage800 w
Distributed Load w/o Bottles (Metric)290 kg/m2 (240-10)
Heat Emission1,495 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
6240-04Full specifications
EachVersaTREK Automated Microbial Detection System, 240 Model5-day blood culture = 7,000; 7-day blood culture = 5,000110 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 240 Model
Distributed Load w/o Bottles (English)59 lb./ft.2 (240-10)
Capacity96 Positions, 4 Drawers
Line Voltage110 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 7,000; 7-day blood culture = 5,000
Height (English)40.25 in.
Height (Metric)103 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)656 lb.
Weight w/o Bottles (Metric)298 kg
Distributed Load w/Bottles (English)70 lb./ft.2 (240-10)
Distributed Load w/Bottles (Metric)339 kg/m2 (240-10)
Wattage800 w
Distributed Load w/o Bottles (Metric)290 kg/m2 (240-10)
Heat Emission1,495 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
6240-10-220Full specifications
EachVersaTREK Automated Microbial Detection System, 240 Model5-day blood culture = 17,500; 7-day blood culture = 12,500220 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 240 Model
Distributed Load w/o Bottles (English)59 lb./ft.2 (240-10)
Capacity240 Positions, 10 Drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 17,500; 7-day blood culture = 12,500
Height (English)40.25 in.
Height (Metric)103 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)656 lb.
Weight w/o Bottles (Metric)298 kg
Distributed Load w/Bottles (English)70 lb./ft.2 (240-10)
Distributed Load w/Bottles (Metric)339 kg/m2 (240-10)
Wattage800 w
Distributed Load w/o Bottles (Metric)290 kg/m2 (240-10)
Heat Emission1,495 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Operating Temperature (Metric)15°C to 28°C
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
6240-08-220Full specifications
EachVersaTREK Automated Microbial Detection System, 240 Model5-day blood culture = 14,000; 7-day blood culture = 10,000220 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 240 Model
Distributed Load w/o Bottles (English)59 lb./ft.2 (240-10)
Capacity192 Positions, 8 Drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 14,000; 7-day blood culture = 10,000
Height (English)40.25 in.
Height (Metric)103 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)656 lb.
Weight w/o Bottles (Metric)298 kg
Distributed Load w/Bottles (English)70 lb./ft.2 (240-10)
Distributed Load w/Bottles (Metric)339 kg/m2 (240-10)
Wattage800 w
Distributed Load w/o Bottles (Metric)290 kg/m2 (240-10)
Heat Emission1,495 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
6240-06-220Full specifications
EachVersaTREK Automated Microbial Detection System, 240 Model5-day blood culture = 10,500; 7-day blood culture = 7,500220 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 240 Model
Distributed Load w/o Bottles (English)59 lb./ft.2 (240-10)
Capacity144 Positions, 6 Drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 10,500; 7-day blood culture = 7,500
Height (English)40.25 in.
Height (Metric)103 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)656 lb.
Weight w/o Bottles (Metric)298 kg
Distributed Load w/Bottles (English)70 lb./ft.2 (240-10)
Distributed Load w/Bottles (Metric)339 kg/m2 (240-10)
Wattage800 w
Distributed Load w/o Bottles (Metric)290 kg/m2 (240-10)
Heat Emission1,495 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
6240-04-220Full specifications
EachVersaTREK Automated Microbial Detection System, 240 Model5-day blood culture = 7,000; 7-day blood culture = 5,000220 V +/- 10%Request A Quote
DescriptionVersaTREK Automated Microbial Detection System, 240 Model
Distributed Load w/o Bottles (English)59 lb./ft.2 (240-10)
Capacity96 Positions, 4 Drawers
Line Voltage220 V +/- 10%
Max. Annual Bottle Volume5-day blood culture = 7,000; 7-day blood culture = 5,000
Height (English)40.25 in.
Height (Metric)103 cm
Width (English)52 in.
Width (Metric)132 cm
Depth (English)30.75 in.
Depth (Metric)78 cm
Weight w/o Bottles (English)656 lb.
Weight w/o Bottles (Metric)298 kg
Distributed Load w/Bottles (English)70 lb./ft.2 (240-10)
Distributed Load w/Bottles (Metric)339 kg/m2 (240-10)
Wattage800 w
Distributed Load w/o Bottles (Metric)290 kg/m2 (240-10)
Heat Emission1,495 BTU/hr
Clearance Requirements (English)Front=48 in., Rear=4 in., Top=24 in., Side=4 in.
Clearance Requirements (Metric)Front=122 cm, Rear=11 cm, Top=61 cm, Side=11 cm
Operating Temperature (English)59°F to 82°F
Humidity (Non-condensing)10-90%
Max. Operating Elevation (English)9,842 ft.
Max. Operating Elevation (Metric)3,000 m
Line Frequency50/60Hz +/- 5%
CertificationUL: 3101-1; CSA: 22.2 No. 1010.1; IEC: 61010-1:90 + A1:92 + A2:95; IEC: 61326-1, 2002
Unit SizeEach
Showing 8 of 8
Be efficient, save space and contain costs by performing tests for blood culture, sterile body fluids, mycobacteria detection and Mtb susceptibility testing on this one fully automated system.
  • Only system capable of detecting any gas produced or consumed by organisms, allowing detection of a wider range of both common and fastidious organisms
  • Simplified workflow includes easy scan function for bottle entry, intuitive icons to reduce training time, and no daily QC requirement for maximum efficiency
  • Highly-enriched REDOX media supports a wide range of organisms, facilitating better recovery of fastidious organisms

Not all products are available for sale in all territories. Please inquire.

VersaTREK, Sensititre™, Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products with a comprehensive line of media and diagnostic products, providing a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text