Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Unit Size |
---|---|---|---|---|
6250-0005 | 5 mL | 24.9 mm | 23.6 mm | Case of 144 |
6250-0005PK also known as 6250-0005 | 5 mL | 24.9 mm | 23.6 mm | Pack of 12 |
6250-0012 | 12 mL | 35.6 mm | 27.1 mm | Case of 144 |
6250-0012PK also known as 6250-0012 | 12 mL | 35.6 mm | 27.1 mm | Pack of 12 |
6250-0018 | 18 mL | 52.6 mm | 27.1 mm | Case of 144 |
6250-0018PK also known as 6250-0018 | 18 mL | 52.6 mm | 27.1 mm | Pack of 12 |
6250-9028 | 28 mL | 84.6 mm | 27.1 mm | Case of 144 |
6250-9028PK also known as 6250-9028 | 28 mL | 84.6 mm | 27.1 mm | Pack of 12 |
6250-9050 | 50 mL | 70.9 mm | 37.3 mm | Case of 144 |
6250-9050PK also known as 6250-9050 | 50 mL | 70.9 mm | 37.3 mm | Pack of 12 |
6250-9075 | 75 mL | 107.3 mm | 37.3 mm | Case of 144 |
6250-9075PK also known as 6250-9075 | 75 mL | 107.3 mm | 37.3 mm | Pack of 12 |
Store samples securely in Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure, which have a friction-fit, snap closure and will not shatter like glass or polystyrene vials.
Receive a Certificate of Compliance and Certificate(s) of Irradiation (if applicable) on purchased Nalgene and Nunc products.
Start your request
Share catalog number, name or link