Nalgene™ LDPE Sample Bags
Nalgene™ LDPE Sample Bags
Nalgene™ LDPE Sample Bags
Nalgene™ LDPE Sample Bags
Nalgene™ LDPE Sample Bags
Thermo Scientific™

Nalgene™ LDPE Sample Bags

Keep dry samples dry and moist samples moist with these LDPE sample bags, ideal for small lab items, botanical samples and other specimens.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Width (Metric)Unit Size
6255-091845.7 cm22.9 cmCase of 250
6255-0406PK
also known as 6255-0406
15.2 cm10.2 cmPack of 50
6255-050820.3 cm12.7 cmCase of 500
6255-0508PK
also known as 6255-0508
20.3 cm12.7 cmPack of 50
6255-061333 cm15.2 cmCase of 250
6255-0613PK
also known as 6255-0613
33 cm15.2 cmPack of 50
6255-091333 cm22.9 cmCase of 250
6255-0913PK
also known as 6255-0913
33 cm22.9 cmPack of 50
6255-0918PK
also known as 6255-0918
45.7 cm22.9 cmPack of 50
Catalog number 6255-0918
Price (USD)
410.40
Online Exclusive
479.00
Save 68.60 (14%)
Case of 250
Estimated availability date  Pending  
Add to cart
Length (Metric):
45.7 cm
Width (Metric):
22.9 cm
Unit Size:
Case of 250
Price (USD)
410.40
Online Exclusive
479.00
Save 68.60 (14%)
Case of 250
Add to cart

Keep dry samples dry and moist samples moist with Thermo Scientific™ Nalgene™ LDPE Sample Bags. Ideal for small lab items, botanical samples and other specimens, these heavy-duty, double-track, low-density polyethylene zipper bags lock securely, but are not recommended for storing liquids.

  • Low-density polyethylene is clear for easy identification of contents
  • 4mil thick walls are strong to protect your samples
  • Bags are waterproof to keep contents dry
  • Transparent
.
Specifications
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
Length (English)18 in.
Length (Metric)45.7 cm
MaterialLDPE
Width (English)9 in.
Width (Metric)22.9 cm
Unit SizeCase of 250
nalgene-certificate-of-compliance

Certificates of Compliance

Receive a Certificate of Compliance and Certificate(s) of Irradiation (if applicable) on purchased Nalgene and Nunc products.
Start your request  

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link