Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Find a variety of uses for Thermo Scientific™ Nalgene™ CleanSheets™ Polyethylene Bench/Drawer Liners, such as sink liners or titration backgrounds. These liners can be cut to any size and stapled, tacked or taped. They provide cushioning and liquid barrier protection.
Product Type | Bench/Drawer Liner |
Material | Polyethylene |
Length (English) | 50 ft. |
Length (Metric) | 15.2 m |
Width (English) | 12 in. |
Width (Metric) | 31 cm |
Description | Polyethylene bench/drawer liners |
No. per Case | 2 |
No. per Pack | 1 |
Item Description | Liners Clean Sheets XLPE 30.5 cm x 15 m |
Unit Size | Case of 2 |
Product Type | Bench/Drawer Liner |
Material | Polyethylene |
Length (English) | 50 ft. |
Length (Metric) | 15.2 m |
Width (English) | 12 in. |
Width (Metric) | 31 cm |
Description | Polyethylene bench/drawer liners |
No. per Case | 2 |
No. per Pack | 1 |
Item Description | Liners Clean Sheets XLPE 30.5 cm x 15 m |
Unit Size | Each |
Product Type | Bench/Drawer Liner |
Material | Polyethylene |
Absorbancy | Non-absorbent |
Length (English) | 50 ft. |
Length (Metric) | 15.2 m |
Width (English) | 18 in. |
Width (Metric) | 46 cm |
Description | Polyethylene bench/drawer liners |
No. per Case | 2 |
No. per Pack | 1 |
Item Description | Liners Clean Sheets XLPE 45.7 cm x 15 m |
Unit Size | Case of 2 |
Product Type | Bench/Drawer Liner |
Material | Polyethylene |
Absorbancy | Non-absorbent |
Length (English) | 50 ft. |
Length (Metric) | 15.2 m |
Width (English) | 18 in. |
Width (Metric) | 46 cm |
Description | Polyethylene bench/drawer liners |
No. per Case | 2 |
No. per Pack | 1 |
Item Description | Liners Clean Sheets XLPE 45.7 cm x 15 m |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Width (English) | Length (English) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6283-1250 | Case of 2 | 12 in. | 50 ft. | 535.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6283-1250PK also known as 6283-1250 | Each | 12 in. | 50 ft. | 315.50 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6283-1850 | Case of 2 | 18 in. | 50 ft. | 735.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6283-1850PK also known as 6283-1850 | Each | 18 in. | 50 ft. | 433.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.