Nalgene™ Lab Notebooks with Regular Paper Pages
Nalgene™ Lab Notebooks with Regular Paper Pages
Nalgene™ Lab Notebooks with Regular Paper Pages
Nalgene™ Lab Notebooks with Regular Paper Pages
Nalgene™ Lab Notebooks with Regular Paper Pages
Thermo Scientific™

Nalgene™ Lab Notebooks with Regular Paper Pages

Record necessary documentation for securing patent protection. These lab notebooks feature 96 permanently sewn-in paper pages with either grid or horizontal ruled lines.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSizeCover ColorRuledUnit Size
6301-2000Letter, 3 horizontal lines/in.BurgundyYesCase of 6
6301-1000LetterForest GreenGridCase of 6
6301-1000PK
also known as 6301-1000
LetterForest GreenGridEach
6301-2000PK
also known as 6301-2000
Letter, 3 horizontal lines/in.BurgundyYesEach
6301-3000A4Forest GreenGridCase of 6
6301-3000PK
also known as 6301-3000
A4Forest GreenGridEach
6301-4000A4, 5mm LinesBurgundyYesCase of 6
6301-4000PK
also known as 6301-4000
A4, 5mm LinesBurgundyYesEach
Catalog number 6301-2000
Price (USD)
215.60
Online Exclusive
323.00
Save 107.40 (33%)
Case of 6
Add to cart
Size:
Letter, 3 horizontal lines/in.
Cover Color:
Burgundy
Ruled:
Yes
Unit Size:
Case of 6
Price (USD)
215.60
Online Exclusive
323.00
Save 107.40 (33%)
Case of 6
Add to cart
Lab notebooks include 96 permanently sewn-in paper pages with either grid or horizontal ruled lines. Record necessary documentation for securing patent protection. Pages include spaces for dates and signatures. Notebooks include instructions for keeping records, table of contents and a page for issuing contents. The hard cover is waterproof (pages are not).
Features:
  • Spaces for dates, signature of worker and witness for patent protection
  • Choose forest green cover with 0.25 in. (6mm) green grid or burgundy cover with horizontal lines
  • Page size: Letter (8.5 × 11 in.) or A4 (8.75 × 11.25 in.)
  • Permanently bound and paginated for data security and traceability

Includes:

Instructions for keeping records, page for issuing book and table of contents.

Note:

Pages are not waterproof.
.
.

Specifications
Cover MaterialPolyethylene
DescriptionLab Notebook Paper
Length (Metric) Page216 mm
SizeLetter, 3 horizontal lines/in.
Width (Metric) Page279 mm
Cover ColorBurgundy
Length (English) Page8.5 in.
RuledYes
Width (English) Page11 in.
Unit SizeCase of 6

Share catalog number, name or link