Cryoware Permanent Markers and Pens
Cryoware Permanent Markers and Pens
Cryoware Permanent Markers and Pens
Cryoware Permanent Markers and Pens
Cryoware Permanent Markers and Pens
Thermo Scientific™

Cryoware Permanent Markers and Pens

Identify samples and storage boxes permanently with these cryoware permanent markers and pens.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorNo. per Case
6313-0010Assorted (Red, Blue, Green, Black)24
339993Assorted (Red, Blue, Green, Black)100
343850Black10
6313-0020Black24
Catalog number 6313-0010
Price (USD)
216.90
Online Exclusive
253.00
Save 36.10 (14%)
Case of 24
-
Add to cart
Color:
Assorted (Red, Blue, Green, Black)
No. per Case:
24
Price (USD)
216.90
Online Exclusive
253.00
Save 36.10 (14%)
Case of 24
Add to cart

Permanently notate samples and storage boxes with Thermo Scientific™ Cryoware Permanent Markers and Pens, which can easily withstand cold storage temperatures.

 Warranty: 90 days
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Specifications
DescriptionCryoware Marker Set
No. per Case24
No. per Pack4
Quantity4 Pk.
ColorAssorted (Red, Blue, Green, Black)
Product TypePermanent Marking Pen
Tip StyleExtra Fine (Green is Fine)
Unit SizeCase of 24
nalgene-certificate-of-compliance

Certificates of Compliance

Receive a Certificate of Compliance and Certificate(s) of Irradiation (if applicable) on purchased Nalgene and Nunc products.
Start your request  

Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
167972Certificate of ComplianceDec 03, 2024339993
182101Certificate of ComplianceDec 03, 2024339993
180159Certificate of ComplianceDec 03, 2024339993
164827Certificate of ComplianceDec 03, 2024339993
179042Certificate of ComplianceDec 03, 2024339993
5 results displayed, search above for a specific certificate

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection