Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Height (Metric) | Width (Metric) | Unit Size |
---|---|---|---|
6319-0010 | 22 mm | 22 mm | Case of 4000 |
6319-0010PK also known as 6319-0010 | 22 mm | 22 mm | Pack of 800 |
6319-0015PK also known as 6319-0015 | 20 mm | 38 mm | Pack of 650 |
6319-0020PK also known as 6319-0020 | 25 mm | 67 mm | Pack of 300 |
6319-0030PK also known as 6319-0030 | 13 mm | 44 mm | Pack of 800 |
6319-0040PK also known as 6319-0040 | 51 mm | 102 mm | Pack of 100 |
6319-0015 | 20 mm | 38 mm | Case of 3250 |
6319-0020 | 25 mm | 67 mm | Case of 1500 |
6319-0030 | 13 mm | 44 mm | Case of 4000 |
6319-0040 | 51 mm | 102 mm | Case of 500 |
Combine Thermo Scientific™ Nalgene™ Polyolefin Pressure-Sensitive Labels with photocopiers, laser printers or inkjet printers. Waterproof and compatible with most lab chemicals, Nalgene polyolefin labels will not wrinkle, curl or melt. They accept a variety of inks including copier, marker, ballpoint, gels and technical markers.
Durable Polyolefin Labels
Note: For use with all writing devices except pencil. Test specific inks for suitability prior to use.
.
Receive a Certificate of Compliance and Certificate(s) of Irradiation (if applicable) on purchased Nalgene and Nunc products.
Start your request
Share catalog number, name or link