Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Wear the adjustable Thermo Scientific™ Nalgene™ Polycarbonate Faceshield over safety glasses. With an optically clear window made of 1/16 in. (1.5mm) thick polycarbonate, this faceshield provides impact protection as well as protection from UV light in the 200-360nm range. It is useful in germicidal procedures as well as reading of chromatographic/electrophoretic strips and gels. Complies with OSHA 29CFR1910.1030 and ANSI Z87.1-1989 standards for use with bloodborne pathogens.
Thickness (English) | 0.060 in. |
Thickness (Metric) | 1.5 mm |
Width (English) | 7.8 in. |
Description | Adjustable Face Shield |
Lens Tint | Clear |
Product Type | Shield Face PC/PE |
Length (English) | 11.6 in. |
No. per Case | 4/Cs. |
Material | Polycarbonate |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Lens Tint | Length (English) | Width (English) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6355-0001PK also known as 6355-0001 | Each | Clear | 11.6 in. | 7.8 in. | 182.90 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|