Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Minimize accidental spills and volatile emissions with the chemical- and break-resistant Thermo Scientific™ Nalgene™ Safety Waste System, designed for temporary storage of solvent, chemical and biological wastes. Safety waste funnel has an Easy Snap safety latch to minimize accidental spills and volatile emissions. Funnel easily unscrews from funnel adapter for cleaning and quicker access. Closure/adapter includes a vent that releases pressure when pouring, and reduces emmisions during use. Includes a Nalgene collection container.
Closure Size | 38-430 |
Capacity (Metric) | 4 L |
Description | Safety Waste Systems, Capacity: 4L |
Diameter (English) Outer | 5.5 in. |
Capacity (English) | 1.125 gal. |
Length (Metric) | 18 cm |
Diameter (Metric) Opening | 14 cm |
Includes | 1.125 gal. (4L) HDPE container, removable funnel with lid, closure/funnel adapter, filter, and screen insert. |
For Use With (Application) | For temporary waste containment |
Length (English) | 7.125 in. |
Material | HDPE |
Product Type | Safety Waste System |
Unit Size | Each |
Closure Size | 83B |
Capacity (Metric) | 10 L |
Description | Safety Waste Systems; Capacity: 10L |
Diameter (English) Outer | 10 in. |
Capacity (English) | 2.625 gal. |
Length (Metric) | 27 cm |
Diameter (Metric) Opening | 25 cm |
Includes | 2.625 gal. (10L) fluorinated HDPE container, removable funnel with lid, closure/funnel adapter, filter, and screen insert. |
For Use With (Application) | For temporary waste containment |
Length (English) | 10.625 in. |
Material | FLPE |
Product Type | Safety Waste System |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Closure Size | Diameter (Metric) Opening | Material | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6379-0004 | Each | 4 L | 38-430 | 14 cm | HDPE | 188.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6379-0010 | Each | 10 L | 83B | 25 cm | FLPE | 267.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Secondary containers (sold separately) should be used with Safety Waste Systems during transport, transfer or storage.
Includes:
1.125 gal. (4L) HDPE or 2.625 gal. (10L) fluorinated HDPE container, removable funnel with lid, closure/funnel adapter, filter, and screen insert.
Note:
These systems are not safety cans as defined by OSHA guidelines and are designed for temporary waste disposal only. Waste should be disposed of prior to 90 days of initial waste accumulation.
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.