Nalgene™ Polypropylene, Quick Action Spigot
Nalgene™ Polypropylene, Quick Action Spigot
Nalgene™ Polypropylene, Quick Action Spigot
Nalgene™ Polypropylene, Quick Action Spigot
Thermo Scientific™

Nalgene™ Polypropylene, Quick Action Spigot

For Use With: Nalgene carboys
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeUnit Size
6422-0010SpigotCase of 12
6422-0010PK
also known as 6422-0010
SpigotPack of 1
Catalog number 6422-0010
Price (USD)
500.38
Online Exclusive
734.00
Save 233.62 (32%)
Case of 12
Product Type:
Spigot
Unit Size:
Case of 12
Price (USD)
500.38
Online Exclusive
734.00
Save 233.62 (32%)
Case of 12

Stop drips and keep your Nalgene carboys in service for years with these Thermo Scientific™ Nalgene™ Polypropylene Quick-Action Replacement Spigots. Includes an HDPE tubing adapter which accepts tubing with 1/4 or 5/16 in. I.D for added versatility.

Features:

  • Spigot without tubing adapter accepts 5/8″ (1.6cm) I.D. tubing
  • Supplied with HDPE adapter for use with 1/4" or 5/16″ (0.6 or 0.8cm) tubing

Notes:

  • Disassemble spigot before autoclaving; tubing adapter is not autoclavable

Specifications
DescriptionQuick-Action Spigot PP fits 1-1/8 in. spigot boss for carboys 1-1/8 inch
Diameter (English) Inner Tubing5/8 in. (includes adapter for 1/4 or 5/16 in. tubing)
Diameter (Metric) Inner Tubing1.6 cm (includes adapter for 0.6 or 0.8 cm tubing)
For Use With (Equipment)Nalgene Carboys
No. per Pack1 Ea.
MaterialPolypropylene
Product TypeSpigot
Unit SizeCase of 12