Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Permit reliable, accurate liquid flow control in liquid handling systems by using Thermo Scientific™ Nalgene™ Stopcocks. They are ideal for use in developing in-house fluid transfer systems for one-way fluid path for accurate filling or dispensing. The two-way stopcocks feature serrated tubulation on each end.
Type | Stopcock |
Plug Bore | 2 mm |
Material | Polypropylene |
No. per Pack | 1 |
No. per Case | 6 |
For Use With (Equipment) | In-House Fluid Transfer System |
Plug Material | Polypropylene |
Unit Size | Each |
Type | Stopcock |
Plug Bore | 2 mm |
Material | Polypropylene |
No. per Pack | 1 |
No. per Case | 6 |
For Use With (Equipment) | In-House Fluid Transfer System |
Plug Material | Polypropylene |
Unit Size | Case of 6 |
Type | Stopcock |
Plug Bore | 4 mm |
Material | Polypropylene |
No. per Pack | 1 |
No. per Case | 6 |
For Use With (Equipment) | In-House Fluid Transfer System |
Plug Material | Polypropylene |
Unit Size | Case of 6 |
Type | Stopcock |
Plug Bore | 4 mm |
Material | Polypropylene |
No. per Pack | 1 |
No. per Case | 6 |
For Use With (Equipment) | In-House Fluid Transfer System |
Plug Material | Polypropylene |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Plug Bore | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6460-0002PK | Each | 2 mm | 88.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6460-0002 | Case of 6 | 2 mm | 496.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6460-0004 | Case of 6 | 4 mm | 476.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6460-0004PK | Each | 4 mm | 85.75 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|