Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Holds | Unit Size |
---|---|---|
6501-2500 | 2500 mL | Case of 6 |
6501-2500PK also known as 6501-2500 | 2500 mL | Each |
6501-4000 | 4000 mL | Case of 6 |
6501-4000PK also known as 6501-4000 | 4000 mL | Each |
Safely and easily hold 2.5L and 4L chemical bottles, with or without finger loops, using Thermo Scientific™ Nalgene™ LDPE Safety Bottle Carriers. These carriers hold and protect standard acid and chemical bottles and permit pouring without removing the bottles. A clear polycarbonate cap protects bottle closure and allows identification of color-coded closure on acid bottles. Cap twists for removal from cover, so there is no need to remove bottle from carrier to pour.
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Receive a Certificate of Compliance and Certificate(s) of Irradiation (if applicable) on purchased Nalgene and Nunc products.
Start your request
Share catalog number, name or link