Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use Thermo Scientific™ Orion™ ISE Surfactant Analysis Solutions for titrations with surfactant ion selective electrodes (ISE).
Chemical Name or Material | Triton X-100 Sample Additive |
Description | Triton X-100 Sample Additive, 475mL |
Quantity | 475 mL |
Packaging | Bottle |
Unit Size | Each |
Chemical Name or Material | Ion Selective Electrode Surfactant Analysis Solutions |
Description | Sodium Lauryl Sulfate (SLS) Standard, 60mL |
For Use With (Application) | PH ion conductivity & oxygen measurement |
For Use With (Equipment) | Surfactant Ion Selective Electrode |
Quantity | 60 mL |
Solution Type | Surfactant Analysis |
Packaging | Bottle |
Unit Size | Each |
Description | Hyamine 1622 Titrant, 475mL |
Quantity | 475 mL |
Packaging | Bottle |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Quantity | Description | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
654203 | Each | 475 mL | Triton X-100 Sample Additive, 475mL | 132.30 Online price 147.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
654202 | Each | 60 mL | Sodium Lauryl Sulfate (SLS) Standard, 60mL | 107.10 Online price 119.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
654201 | Each | 475 mL | Hyamine 1622 Titrant, 475mL | 172.80 Online price 192.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|