Nalgene™ 4-in-1 EZ Tote™ Bottle Carrier
Nalgene™ 4-in-1 EZ Tote™ Bottle Carrier
Thermo Scientific™

Nalgene™ 4-in-1 EZ Tote™ Bottle Carrier

Transport bottles and other lab essentials safely and easily using the Thermo ScientificTM NalgeneTM 4-in-1 EZ ToteTM Bottle Carrier.
Have Questions?
Catalog number 6565-0001
Price (USD)/ Case of 4
226.80
Online exclusive
252.00 
Save 25.20 (10%)
-
Add to cart
Description:
4-in-1 EZ Tote TM HDPE Blue 13L x 8W x 13.5H
Price (USD)/ Case of 4
226.80
Online exclusive
252.00 
Save 25.20 (10%)
Add to cart
Nalgene™ 4-in-1 EZ Tote™ Bottle Carrier
Catalog number6565-0001
Price (USD)/ Case of 4
226.80
Online exclusive
252.00 
Save 25.20 (10%)
-
Add to cart

Transport bottles and other lab essentials safely and easily using the Thermo Scientific™ Nalgene™ 4-in-1 EZ Tote™ Bottle Carrier. Manufactured from 3mm corrugated HDPE plastic, it holds eight 500mL, six 1L, or two 4L bottles. Versatile, durable and lightweight, carriers include partitions and assembly instructions, printed on each tote.

  • Reconfigurable partitions make this a versatile tote
  • Holds up to 28 lb. (12.7kg)
  • Stores flat and easy to assemble
  • Note: Carrier is not autoclavable

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in. 

Specifications
Product TypeBottle Carrier
Description4-in-1 EZ Tote TM HDPE Blue 13L x 8W x 13.5H
AutoclavableNot Autoclavable
ColorBlue
HoldsBottles (500 mL), Bottles (1 L), Bottles (4 L)
MaterialHDPE
No. per Case4
No. per Pack1
Unit SizeCase of 4