Harshaw TLD™ Model 6600 Plus Automated Reader Instrument
Harshaw TLD™ Model 6600 Plus Automated Reader Instrument
Actual product may vary
Thermo Scientific™

Harshaw TLD™ Model 6600 Plus Automated Reader Instrument

Save labor and decrease cost using an automated, whole body thermoluminescence dosimetry (TLD) reader with enhanced performance and automatic calibration capabilities.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
6600PLUSDXTRADWith DXT-RAD option
6600PLUSEXTRADWith EXT-RAD option
HARSHAWTLDMOD6600PHarshaw TLD Model 6600 Plus Automated Reader Instrument
Catalog number 6600PLUSDXTRAD
Price (USD)
-
Request A Quote
Description:
With DXT-RAD option
Ask our AI about this Product

Save processing time with an all-in-one dosimetry solution suitable for medical, nuclear, research, and other health physic applications. The Thermo Scientific™ Harshaw TLD™ Model 6600 Plus Automated Reader Instrument is a versatile medium capacity system for whole body, extremity, neutron and environmental monitoring. With no requirement for a separate extremity system, the Harshaw Model 6600 Plus reader offers significant labor and cost savings with enhanced dosimetry performance. Built-in automatic dosimeter calibration capability puts you in control of your system by letting you decide when to recalibrate.

The Harshaw TLD Model 6600 Manual Reader provides versatile readout of TLD dosimeters.

 

  • One dosimetry solution for whole body betas, photons and neutrons.
  • Built-in automatic dosimeter calibration capability.
  • No requirement for separate extremity measurement.
  • Extensive built-in automatic QC tests and high MTBF.
  • Flat-panel display and touch-screen operation.
  • High sensitivity LiF material for extended monitoring periods.
  • LiF has excellent energy response due to being near tissue equivalent, unlike Al2O3 or CaSO4.
  • Includes: Thermo Scientific™ WinREMS™ User Software.
Specifications
DescriptionWith DXT-RAD option
Detector TypeThermoluminescence (TL) Detector with LiF material
Dose RangeLiF:Mg, Ti: 10μGy to 1 Gy, linear within 5%;1 Gy to 100 Gy, supralinear above 1 Gy
LiF:Mg, Cu, P:1μGy to 20 Gy, linear within 5%; 20 Gy to 100 Gy, sublinear above 20 Gy
Flow RateDry prepurified N2 gas or dry air
Idle Mode, 28 L/hr. (1 SCFH)
Maximum, 850 L/hr. (30 SCFH)
Hertz100, 200, 220, 240 V ±10%, 50/6 Hz
Power Consumption180 VA
Product TypeRadiation Dosimeter Reader
SensitivityDependent on config. Used
Time and Temperature ProfilesPreheat: LiF:Mg, Ti:0 sec., 50°C, LiF:Mg, Cu, P:10 sec., 165°C; Aquisition: LiF:Mg, Ti:13.33 sec; 25 °C/sec., 300°C, LiF:Mg, Cu, P:13.33 sec.; 15°C, 260°C
Capacity200 personnel/environmental, 400 EXTRAD or 800 DXTRAD extremity dosimeters per loading
Card IDCodabar, interlaced 2 of 5, code 39
Dark Current<1μGy 137Cs equivalent dark current
Heating MethodLinear controlled contactless heating using N2 gas or dry air
LinearityLiF:Mg, Ti; <5%, 10μGy to 1 Gy
Operating Temperature (English)32°F to 104°F
Operating Temperature (Metric)0°C to 40°C
Radiation TypePhotons, Neutrons, Beta
Reference Light14C-activated Ca2F:Eu
Repeatability<2% variation based on one standard deviation for 10 repeated doses measurements of 1 mGy (100 mrad) from 137 Cs
StabilityBased on one standard deviation of 10 consecutive measurements: Dose, better than 1μGy; Reference light, short-term stability, <0.5%; High voltage, short-term stability, ±0.005
Storage Temperature (English)14°F to 140°F
Storage Temperature (Metric)-10°C to +60°C
Throughput(LiF:Mg, Ti standard heating); 4-element dosimeters, 70/hr; 2-element dosimeters, 120/hr; EXTRAD dosimeters, 240/hr; DXTRAD dosimeters, 280/hr
Warm Up Time<20 min.
Weight (English)154 lb.
Weight (Metric)70 kg
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection