Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Cassette Float Buoys (for 12 mL cassettes) |
Sufficient For | Floating one 12 mL Cassette with each buoy |
Membrane | Dialysis |
Format | Cassette, Accessory |
Product Line | Slide-A-Lyzer™ |
Quantity | 8 Buoys |
Sample Volume (Metric) | 12 mL |
Unit Size | 8 buoys |
Description | Cassette Float Buoys (for 0.5–3 mL cassettes) |
Sufficient For | Floating one 0.5 mL or 3 mL Cassette with each buoy |
Membrane | Dialysis |
Format | Cassette, Accessory |
Product Line | Slide-A-Lyzer™ |
Quantity | 10 Buoys |
Sample Volume (Metric) | 0.5 to 3 mL |
Unit Size | 10 buoys |
Description | Cassette Syringes, 5 mL |
Sufficient For | Loading samples into 3 mL Cassettes |
Membrane | Dialysis |
Format | Cassette, Accessory |
Product Line | Slide-A-Lyzer™ |
Quantity | 10 Syringes |
Sample Volume (Metric) | 5 mL |
Unit Size | 10 syringes |
Description | Cassette Syringes, 20 mL |
Sufficient For | Loading samples into 12 mL Cassettes |
Membrane | Dialysis |
Format | Cassette, Accessory |
Product Line | Slide-A-Lyzer™ |
Quantity | 10 Syringes |
Sample Volume (Metric) | 20 mL |
Unit Size | 10 syringes |
Description | Cassette Syringes, 1 mL |
Sufficient For | Loading samples into 0.5 mL Cassettes |
Membrane | Dialysis |
Format | Cassette, Accessory |
Product Line | Slide-A-Lyzer™ |
Quantity | 10 Syringes |
Sample Volume (Metric) | 1 mL |
Unit Size | 10 syringes |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
66432 | 8 buoys | Cassette Float Buoys (for 12 mL cassettes) | 41.65 Online exclusive 46.87 Save 5.22 (11%) | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
66430 | 10 buoys | Cassette Float Buoys (for 0.5–3 mL cassettes) | 47.65 Online exclusive 52.00 Save 4.35 (8%) | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
66490 | 10 syringes | Cassette Syringes, 5 mL | 42.65 Online exclusive 45.44 Save 2.79 (6%) | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
66493 | 10 syringes | Cassette Syringes, 20 mL | 40.65 Online exclusive 46.41 Save 5.76 (12%) | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
66494 | 10 syringes | Cassette Syringes, 1 mL | 40.65 Online exclusive 46.48 Save 5.83 (13%) | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|