Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Protect lab workers with the Thermo Scientific™ Nalgene™ Acrylic Benchtop Beta Radiation Shield, specifically designed for use on the laboratory benchtop during procedures which require the handling of β-emitting isotopes. Made of 3/8″ (9mm) thick acrylic, shields are transparent and free-standing with an angled top that allows contents of tubes located behind the shield to be viewed from the top. Available in two sizes. Meets OSHA Standard 29CFR Part 1910.1030 for use as protection against bloodborne pathogens.
Description | Angled-top, Beta Radiation Shield |
Material | Acrylic |
Depth (English) Interior | 12 in. |
Depth (Metric) Interior | 30 cm |
Height (English) Interior | 24 in. |
Height (Metric) Interior | 61 cm |
Thickness (English) | 0.37 in. |
Thickness (Metric) | 9 mm |
Width (English) Interior | 18 in. |
Width (Metric) Interior | 46 cm |
Item Description | Shield Benchtop Beta Acrylic 610 x 457 x 305 mm |
Certifications/Compliance | Both shields meet OSHA Standard 29CFR Part 1910.1030 for use as protection against bloodborne pathogens. |
Unit Size | Each |
Description | Angled-top, Beta Radiation Shield |
Material | Acrylic |
Depth (English) Interior | 12 in. |
Depth (Metric) Interior | 30 cm |
Height (English) Interior | 18 in. |
Height (Metric) Interior | 46 cm |
Thickness (English) | 0.37 in. |
Thickness (Metric) | 9 mm |
Width (English) Interior | 12 in. |
Width (Metric) Interior | 30 cm |
Item Description | Shield Benchtop Beta Acrylic 457 x 305 x 305 mm |
Certifications/Compliance | Both shields meet OSHA Standard 29CFR Part 1910.1030 for use as protection against bloodborne pathogens. |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Depth (Metric) Interior | Width (Metric) Interior | Height (Metric) Interior | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6700-2418 | Each | 30 cm | 46 cm | 61 cm | 592.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6700-1812 | Each | 30 cm | 30 cm | 46 cm | 371.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes: Radiation labels
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
.