Refrigerator and Freezer Alarms
Refrigerator and Freezer Alarms
Actual product may vary
Refrigerator and Freezer Alarms
Refrigerator and Freezer Alarms
Refrigerator and Freezer Alarms
Refrigerator and Freezer Alarms
Refrigerator and Freezer Alarms
Thermo Scientific™

Refrigerator and Freezer Alarms

Meet specific application needs with these refrigerator and freezer alarms, offered in a variety of styles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
6714Electronic Local Alarm (for Freezers)
6224Deluxe Remote Alarm
6903Alarm Delay Module
Catalog number 6714
Price (USD)
-
Request A Quote
Type:
Electronic Local Alarm (for Freezers)
Ask our AI about this Product
Meet specific application needs with Thermo Scientific™ Refrigerator and Freezer Alarms, optional alarms for lab refrigerators and freezers. These alarms are available in a variety of styles.

Alarm Delay Module

  • Eliminates nuisance alarms due to intermittent voltage flux from lightning or brief power outages
  • Adjustable delay releases signal to alarm/monitoring system only when alarm condition continues for specified time period
  • Digital timer can be set from 0 to 30 minutes
  • The TIMING LED blinks green when the monitored Alarm Contact Input is in its normal condition and yellow when the switch is in its alarm condition. After the user-programmable delay time has been reached, the ALARM LED will blink red and sound the audible alarm
  • Signals chronic alarm conditions that may indicate impending component failure; allows time for inspection or corrective maintenance
  • Inserts variable time interval between detection of alarm condition and transmission of signal
  • Includes accurate digital timing circuit adjustable from 0, 0.5, 1, 5, 10, or 30
  • Operates independent of line power; built-in battery and alarm test uses customer-supplied 9V battery
  • Overall dimensions, 1.62L x 2.5W x 4.75 in. H (1.6 x 6.4 x 12.1cm)

Deluxe Electronic Remote Alarm System

  • Can be programmed to sound an alarm in the event of a temperature increase or power failure. 120V/60Hz
  • Alarm can dial up to four telephone numbers
  • Signals an alarm condition across any telephone system that accepts pulse dialing
  • One system can monitor up to four individual freezers or up to three groups of freezers
  • Requires dedicated phone line

Not for sale in countries that require a CE mark

Electronic Local Alarm Systems

  • Use with high-performance lab refrigerators and freezers
  • Freestanding system includes keyed ON/OFF alarm switch, audible and visual alarms for power failure and temperature deviation, audio silence button, and alarm test button
  • Painted metal cabinet with digital temperature display and keyed alarm switch
  • Must be customer installed

Standard Remote Alarm System

  • Use with general-purpose freezers and refrigerators; chromatography refrigerators equipped with accessory electronic local alarm system; and ultralow-temperature freezers
  • Can be located up to one-third mile from unit and used with either normally open or normally closed contacts
  • Emits both audible and visual signal in the event of power failure or temperature deviation
  • Wire not included
  • For 115V
  • Requires factory-installed alarm system
  • Warranty varies by country, please contact us for details
Specifications
TypeElectronic Local Alarm (for Freezers)
Cabinet MaterialMetal
Exterior FinishPainted
Certifications/ComplianceCE
StyleBuilt-in
For Use With (Equipment)Thermo Scientific™ Refrigerators and Freezers
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Monitoring OptionsAlarm
Voltage120 V
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection