Match solvent temperature to column temperature before the solvent enters the column to avoid loss in separation efficiency due to thermal mismatch effects. Thermo Scientific™ Passive Pre-heaters, for Thermo Scientific™ UltiMate™ TCC-3000(RS) Column Compartments, condition the mobile phase before it enters the column. Pre-heating the eluent ensures accurate and reproducible results by preventing temperature gradients within the column.
Catalog Number
6723.0232
Unit Size
Each
Description
Passive Pre-heater, biocompatible, 2 μL, 0.13 mm ID (for TCC-3000)
Material
Coated Stainless Steel
Max. Pressure
340 bar
Price (USD)
856.00
Availability
-
Full specifications
Quantity
Type
Pre-heater
Sample Capacity
2 μL
Max. Pressure
340 bar
Description
Passive Pre-heater, biocompatible, 2 μL, 0.13 mm ID (for TCC-3000)
Passive Pre-heater, SST, 11 μL, 0.25 mm ID (for TCC-3000)
Stainless Steel
1300 bar
546.00
-
Type
Pre-heater
Sample Capacity
11 μL
Max. Pressure
1300 bar
Description
Passive Pre-heater, SST, 11 μL, 0.25 mm ID (for TCC-3000)
For Use With (Equipment)
UltiMate 3000 SD HPLC Systems and UltiMate 3000 RS UHPLC Systems
Material
Stainless Steel
Unit Size
Each
Showing 9 of 9
Optimize chromatographic performance with eluent pre-heating. Our pre-heaters feature:
Passive eluent heating or cooling
Minimal dispersion with ideal heat transfer
Easy installation with the Thermo Scientific™ Viper™ fitting technology
Application flexibility with different materials and inner diameters for HPLC to UHPLC applications, from normal phase to biocompatible separation modes.