Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Post-Column Cooler |
Sample Capacity | 2 μL Active Cooling Volume |
Max. Pressure | 1300 bar |
Description | Post Column Cooler, SST, 2 μL, 0.13 mm ID (for TCC-3000RS) |
For Use With (Equipment) | UltiMate 3000 RS UHPLC Systems, Ultimate™ ACC-3000T Column Compartment |
Material | Stainless Steel |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Type | Sample Capacity | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6730.0008 | Each | UltiMate 3000 RS UHPLC Systems | Post-Column Cooler | 2 μL Active Cooling Volume | 513.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|