Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Obtain better peak shape and retention time stability using active pre-heaters for Thermo Scientific™ Vanquish™ Column Compartments. Pre-heaters match the temperature of solvent entering the column to the temperature of the column to avoid performance loss due to temperature effects.
Type | Pre-heater |
Max. Pressure | 1500 bar |
Length (Metric) | 380 mm |
Description | Active Pre-heater, MP35N, 0.10 x 380 mm |
For Use With (Equipment) | Vanquish Column Compartments |
Material | MP35N |
Unit Size | Each |
Type | Pre-heater |
Max. Pressure | 1500 bar |
Length (Metric) | 610 mm |
Description | Active Pre-heater, MP35N, 0.10 x 610 mm |
For Use With (Equipment) | Vanquish Column Compartments |
Material | MP35N |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Length (Metric) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6732.0110 | Each | Active Pre-heater, MP35N, 0.10 x 380 mm | 380 mm | 982.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6732.0150 | Each | Active Pre-heater, MP35N, 0.10 x 610 mm | 610 mm | 1,330.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The active pre-heater has separate power and a heating coil. The independent temperature control allows the fine-tuning of the eluent temperature for reliable chromatographic methods, method development or method transfer.