Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Pre-heater |
Max. Pressure | 1500 bar |
Length (Metric) | 530 mm |
Description | Passive Pre-heater, MP35N, 1 μL, 0.10 x 530 mm |
For Use With (Equipment) | Vanquish Column Compartments |
Material | MP35N |
Unit Size | Each |
Type | Pre-heater |
Max. Pressure | 1500 bar |
Length (Metric) | 680 mm |
Description | Passive Pre-heater, MP35N, 1 μL, 0.10 x 680 mm |
For Use With (Equipment) | Vanquish Column Compartments |
Material | MP35N |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Length (Metric) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6732.0174 | Each | Passive Pre-heater, MP35N, 1 μL, 0.10 x 530 mm | 530 mm | 632.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6732.0184 | Each | Passive Pre-heater, MP35N, 1 μL, 0.10 x 680 mm | 680 mm | 1,020.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The passive pre-heater allows for heating and cooling of the eluent to match the column temperature.