Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Obtain better peak shape and retention time stability using post-column coolers for Thermo Scientific™ Vanquish™ Column Compartments. Post-column coolers, available for the Thermo Scientific™ Vanquish™ Column Compartment H, ensure the lowest detector noise and drift for separations at elevated temperature.
Type | Post-Column Cooler |
Max. Pressure | 1500 bar |
Length (Metric) | 240 mm |
Description | Post-Column Cooler, MP35N, 1 μL, 0.10 × 240 mm |
For Use With (Equipment) | Vanquish Column Compartment H |
Material | MP35N |
Unit Size | Each |
Type | Post-Column Cooler |
Max. Pressure | 1500 bar |
Length (Metric) | 590 mm |
Description | Post-Column Cooler, MP35N, 1 μL, 0.10 × 590 mm |
For Use With (Equipment) | Vanquish Column Compartment H |
Material | MP35N |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Length (Metric) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6732.0510 | Each | Post-Column Cooler, MP35N, 1 μL, 0.10 × 240 mm | 240 mm | 590.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6732.0520 | Each | Post-Column Cooler, MP35N, 1 μL, 0.10 × 590 mm | 590 mm | 1,090.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The post-column cooler conditions the column effluent of separations at elevated temperature. This mechanism gives you the lowest detection limits with the most sensitive optical detectors, such as the Thermo Scientific™ Vanquish™ Diode Array Detector H.