Nalgene™ Polypropylene Pneumatic Trough
Nalgene™ Polypropylene Pneumatic Trough
Nalgene™ Polypropylene Pneumatic Trough
Nalgene™ Polypropylene Pneumatic Trough
Thermo Scientific™

Nalgene™ Polypropylene Pneumatic Trough

Replace metal-type troughs with the lightweight, corrosion-proof and quiet Thermo Scientific™ Nalgene™ Polypropylene Pneumatic Trough.
Have Questions?
Catalog NumberDimensions (L x W x H)
6820-001031.1 x 17.2 x 76 cm
Catalog number 6820-0010
Price (USD)
230.05
Online Exclusive
328.64
Save 98.59 (30%)
Case of 6
Dimensions (L x W x H):
31.1 x 17.2 x 76 cm
Price (USD)
230.05
Online Exclusive
328.64
Save 98.59 (30%)
Case of 6

Replace metal-type troughs with the lightweight, corrosion-proof and quiet Thermo Scientific™ Nalgene™ Polypropylene Pneumatic Trough. This trough features tapered sides for nesting and a built-in gas inlet. There are no sharp corners or separate parts to lose. The built-in platform accommodates four 250mL bottles.

  • Lightweight and rustproof
  • Gas tubing passes through a loop to prevent liquid from flowing into gas line
  • Liquid inlet and outlet connections accept 1/4 in. I.D. x 3/8 in. O.D. (6.4 x 9.5mm) tubing (tubing sold separately)
Specifications
DescriptionPolypropylene Pneumatic Trough
Dimensions (L x W x H)31.1 x 17.2 x 76 cm
For Use WithLiquid Chromatography
No. per Case6
No. per Pack1
ShapeRectangular
Height (Metric)76 cm
Length (Metric)31.1 cm
TypePneumatic Trough
Width (Metric)17.2 cm
Unit SizeCase of 6