Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Hold and sterilize refuse, clothing, equipment, labware and contaminated material with Thermo Scientific™ Nalgene™ Large Polypropylene Waste Containers with Cover. These containers feature a secure, friction-fit closure and molded-in handgrips. They meet OSHA Standard 29 CFR Part 1910.1030 for use as protection against bloodborne pathogens.
Capacity (Metric) | 45 L |
Certifications/Compliance | Meet OSHA Standard 29 CFR Part 1910.1030 for use as protection against bloodborne pathogensAutoclave upright with lid on. |
Description | Large Waste Containers with Covers, Capacity: 12 gal. |
Diameter (Metric) Outer | 36 cm |
Diameter (English) Outer | 14 in. |
Capacity (English) | 12 gal. |
Height (Metric) | 58 cm |
Quantity | 4/Cs. |
Autoclavable | Autoclavable |
Height (English) | 23 in. |
Material | Polypropylene |
Product Type | Waste Container |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Diameter (Metric) Outer | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6920-0120PK also known as 6920-0120 | Each | 45 L | 36 cm | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Note:
Autoclave this container upright with the lid on.
.