Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Available in H+, Ca+2, Pb+2, and Na+ forms, Thermo Scientific™ HyperREZ™ XP Carbohydrate Na+ LC Columns are the appropriate counter-ion to meet application requirements.
Column Format | Analytical Column |
Diameter (Metric) | 7.7 mm |
For Use With | LC/MS |
Length (Metric) | 300 mm |
Max. Pressure | 363 psi (25 bar) |
Particle Size | 10 μm |
pH | 1 to 11 |
Temperature | 85°C |
USP Type | L58 |
Stationary Phase | Na+ Counter Ion |
Packing Material | Spherical, Microporous Polymer |
Column Type | Carbohydrate Analysis |
Phase | Ligand Exchange |
Type | Analytical Column |
Unit Size | Each |
Column Format | Guard Column |
Diameter (Metric) | 7.7 mm |
For Use With | LC/MS |
Length (Metric) | 50 mm |
Max. Pressure | 363 psi (25 bar) |
Particle Size | 10 μm |
pH | 1 to 11 |
Temperature | 85°C |
USP Type | L58 |
Stationary Phase | Na+ Counter Ion |
Packing Material | Spherical, Microporous Polymer |
Column Type | Carbohydrate Analysis |
Phase | Ligand Exchange |
Type | Guard Column |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
69310-307780 | Each | 10 μm | 7.7 mm | 300 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
69310-057726 | Each | 10 μm | 7.7 mm | 50 mm | 943.70 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|