Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | 5-column divider |
Type | 5-Column Divider |
Capacity (English) | 29.2 cu. ft. |
Capacity (Metric) | 826 L |
Drawers | Stainless Steel (Drawer) |
For Use With (Equipment) | 29.2 cu. ft. Thermo Scientific Revco and Forma blood bank refrigerators and plasma freezers. |
Holds | Bags |
Unit Size | Each |
Description | 4-column divider |
Type | 4-Column Divider |
Capacity (English) | 78.8 cu. ft. |
Capacity (Metric) | 2231.3 L |
Drawers | Stainless Steel (Drawer) |
For Use With (Equipment) | 23.3, 51.1 and 78.8 cu. ft. Thermo Scientific Revco and Forma blood bank refrigerators and plasma freezers. |
Holds | Boxes |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6963 | Each | 29.2 cu. ft. Thermo Scientific Revco and Forma blood bank refrigerators and plasma freezers. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6206 | Each | 23.3, 51.1 and 78.8 cu. ft. Thermo Scientific Revco and Forma blood bank refrigerators and plasma freezers. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.