Pierce™ Microcentrifuge Tubes, 2.0 mL
Pierce™ Microcentrifuge Tubes, 2.0 mL
Thermo Scientific™

Pierce™ Microcentrifuge Tubes, 2.0 mL

Thermo Scientific Pierce 2 mL Capacity Microcentrifuge Tubes are convenient tools for manipulating small volumes of affinity supports for proteinRead more
Have Questions?
Catalog NumberQuantity
6972072 tubes
Catalog number 69720
Price (EUR)
60,50
Each
Add to cart
Quantity:
72 tubes
Price (EUR)
60,50
Each
Add to cart
Thermo Scientific Pierce 2 mL Capacity Microcentrifuge Tubes are convenient tools for manipulating small volumes of affinity supports for protein purification.

Features of 2 mL Capacity Microcentrifuge Tubes:

• 1.5 mL capacity
• Polypropylene formulation
• Attached snap caps

Simply add the affinity resin and sample to one of the microcentrifuge tubes, then use a microcentrifuge to efficiently wash away contaminants and elute your purified sample without losing any resin in the process. Microcentrifuge tubes allow you to affinity purify more protein in less time.

Applications:
• Affinity purification or affinity chromatography
• Immunodepletion
• Immunoprecipitation (IP)
• Co-immunoprecipitation (co-IP)

Related Products
Pierce™ Microcentrifuge Tubes, 1.5 mL
For Research Use Only. Not for use in diagnostic procedures.
Specifications
DescriptionPierce Microcentrifuge Tubes for Part No. 69702
FormatMicrocentrifuge
Quantity72 tubes
Capacity (Metric)2 mL
Product LinePierce™
TypeMicrocentrifuge Tube
Unit SizeEach

Share catalog number, name or link