Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Specimen Container |
Material | Virgin Polypropylene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 20 mL |
Closure Size | 35 mm |
Closure Type | Bio-Tite Lid |
Description | 20mL/35mm Containers only |
Diameter (Metric) | 35 mm |
Label | No Label |
No. per Case | 1000/Cs. |
No. per Pack | 1000/Pk. |
Unit Size | Case of 1000 |
Product Type | Specimen Container |
Material | Virgin Polypropylene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 40 mL |
Closure Size | 48 mm |
Closure Type | Bio-Tite Lid |
Description | 40mL/48mm Containers only |
Diameter (Metric) | 48 mm |
Label | No Label |
No. per Case | 600/Cs. |
No. per Pack | 600/Pk. |
Unit Size | Case of 600 |
Product Type | Specimen Container |
Material | Virgin Polypropylene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 60 mL |
Closure Size | 48 mm |
Closure Type | Bio-Tite Lid |
Description | 60mL/48mm Containers only |
Diameter (Metric) | 48 mm |
Label | No Label |
No. per Case | 500/Cs. |
No. per Pack | 500/Pk. |
Unit Size | Case of 500 |
Product Type | Specimen Container |
Material | Virgin Polypropylene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 120 mL |
Closure Size | 53 mm |
Closure Type | Bio-Tite Lid |
Description | 120mL/53mm Containers only |
Diameter (Metric) | 53 mm |
Label | No Label |
No. per Case | 300/Cs. |
No. per Pack | 300/Pk. |
Unit Size | Case of 300 |
Product Type | Specimen Container |
Material | Virgin Polypropylene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 90 mL |
Closure Size | 53 mm |
Closure Type | Bio-Tite Lid |
Description | 90mL/53mm Containers only |
Diameter (Metric) | 53 mm |
Label | No Label |
No. per Case | 300/Cs. |
No. per Pack | 300/Pk. |
Unit Size | Case of 300 |
Catalog Number | Specifications | Unit Size | Description | Capacity (Metric) | Closure Size | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6A0008 also known as 6A 0008 | Case of 1000 | 20mL/35mm Containers only | 20 mL | 35 mm | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6A0010 also known as 6A 0010 | Case of 600 | 40mL/48mm Containers only | 40 mL | 48 mm | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6A0011 also known as 6A 0011 | Case of 500 | 60mL/48mm Containers only | 60 mL | 48 mm | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6A0013 also known as 6A 0013 | Case of 300 | 120mL/53mm Containers only | 120 mL | 53 mm | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6A0014 also known as 6A 0014 | Case of 300 | 90mL/53mm Containers only | 90 mL | 53 mm | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Bulk packed, one bag per case. Caps must be ordered separately.