Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Material | Clear Glass |
Size (Metric) Opening | 18 mm |
Volume (Metric) Residual | 0.8 mL |
Base Style | Flat Base |
Product Line | SureSTART Level 2 |
Volume (Metric) Total | 16 mL |
Height (Metric) | 70 mm |
Certifications/Compliance | EPA Certified |
Type | Screw Thread Vial |
Marking Spot | No |
Volume (Metric) Usable | 15 mL |
Unit Size | Pack of 200 |
Material | Amber Glass |
Size (Metric) Opening | 18 mm |
Volume (Metric) Residual | 0.8 mL |
Base Style | Flat Base |
Product Line | SureSTART Level 2 |
Volume (Metric) Total | 16 mL |
Height (Metric) | 70 mm |
Certifications/Compliance | EPA Certified |
Type | Screw Thread Vial |
Marking Spot | No |
Volume (Metric) Usable | 15 mL |
Unit Size | Pack of 200 |
Catalog Number | Specifications | Unit Size | Material | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6ASV16EPA-1 | Pack of 200 | Clear Glass | 125.46 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6ASV16EPA-2 | Pack of 200 | Amber Glass | 150.96 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Level 100 EPA Vials
Our Level 100 EPA vials are processed and packaged under a strict registered ISO Quality Management System. Level 100 products are not certified or pre-cleaned. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.
Features
Performance Level 2 Vials – for High-Throughput Applications
Specification Certified
Lot Traceable
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.