Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening, including our SureSTART 20 mL Glass Crimp Top Headspace Vials (Level 1). Select Level 1 caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types. Choose from aluminum and magnetic steel caps with silicone/PTFE or butyl/PTFE septa designed to reduce autosampler needle issues. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.
Color | Silver |
Material | Aluminum |
Septum | Open Top |
Product Line | SureSTART Level 1 |
Certifications/Compliance | Specification Certified |
Type | Crimp Cap |
Closure Size | 20 mm |
For Use With (Equipment) | Crimp Top Headspace Vial |
Unit Size | Pack of 1000 |
Color | Silver |
Material | Aluminum |
Septum | Gray Butyl/Grey PTFE, Molded |
Level | Level 1 |
Product Line | SureSTART |
Thickness (Metric) | 3 mm |
Certifications/Compliance | Specification Certified |
Type | Crimp Cap |
Closure Size | 20 mm |
For Use With (Equipment) | 20 mm Crimp Headspace Vials |
Unit Size | Pack of 100 |
Color | Silver |
Material | Aluminum |
Septum | Grey Butyl/Grey PTFE; Molded |
Product Line | SureSTART Level 1 |
Thickness (Metric) | 3 mm |
Certifications/Compliance | Specification Certified |
Type | Crimp, Level 1 |
Closure Size | 20 mm |
For Use With (Equipment) | 20 mm Crimp Headspace Vials |
Unit Size | Case of 1000 |
Color | Silver |
Material | Aluminum |
Septum | Grey Butyl/Grey PTFE; Molded |
Product Line | SureSTART Level 1 |
Thickness (Metric) | 3 mm |
Certifications/Compliance | Specification Certified |
Type | Crimp, Level 1 |
Closure Size | 20 mm |
For Use With (Equipment) | 20 mm Crimp Headspace Vials |
Unit Size | Case of 5000 |
Color | Gold |
Material | Magnetic Steel |
Septum | Gray Butyl/Gray PTFE, Molded |
Level | Level 1 |
Product Line | SureSTART |
Thickness (Metric) | 3 mm |
Certifications/Compliance | Specification Certified |
Type | Crimp Cap |
Closure Size | 20 mm |
For Use With (Equipment) | 20 mm Crimp Headspace Vials |
Unit Size | Pack of 100 |
Color | Gold |
Material | Magnetic Steel |
Septum | Grey Butyl/Grey PTFE; Molded |
Product Line | SureSTART Level 1 |
Thickness (Metric) | 3 mm |
Certifications/Compliance | Specification Certified |
Type | Crimp, Level 1 |
Closure Size | 20 mm |
For Use With (Equipment) | 20 mm Crimp Headspace Vials |
Unit Size | Case of 1000 |
Color | Gold |
Material | Magnetic Steel |
Septum | Grey Butyl/Grey PTFE; Molded |
Product Line | SureSTART Level 1 |
Thickness (Metric) | 3 mm |
Certifications/Compliance | Specification Certified |
Type | Crimp, Level 1 |
Closure Size | 20 mm |
For Use With (Equipment) | 20 mm Crimp Headspace Vials |
Unit Size | Case of 5000 |
Color | Silver |
Material | Aluminum |
Septum | Blue Silicone/White PTFE |
Level | Level 1 |
Product Line | SureSTART |
Thickness (Metric) | 3 mm |
Certifications/Compliance | Specification Certified |
Type | Crimp Cap |
Closure Size | 20 mm |
For Use With (Equipment) | 20 mm Crimp Headspace Vials |
Unit Size | Pack of 100 |
Color | Silver |
Material | Aluminum |
Septum | Blue Silicone/White PTFE |
Product Line | SureSTART Level 1 |
Thickness (Metric) | 3 mm |
Certifications/Compliance | Specification Certified |
Type | Crimp, Level 1 |
Closure Size | 20 mm |
For Use With (Equipment) | 20 mm Crimp Headspace Vials |
Unit Size | Pack of 1000 |
Color | Silver |
Material | Aluminum |
Septum | Blue Silicone/White PTFE |
Product Line | SureSTART Level 1 |
Thickness (Metric) | 3 mm |
Certifications/Compliance | Specification Certified |
Type | Crimp, Level 1 |
Closure Size | 20 mm |
For Use With (Equipment) | 20 mm Crimp Headspace Vials |
Unit Size | Case of 5000 |
Catalog Number | Specifications | Unit Size | Material | Septum | Color | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6ECC20OT | Pack of 1000 | Aluminum | Open Top | Silver | 102.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHCC20-1 | Pack of 100 | Aluminum | Gray Butyl/Grey PTFE, Molded | Silver | 41.21 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHCC20-1T | Case of 1000 | Aluminum | Grey Butyl/Grey PTFE; Molded | Silver | 391.52 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHCC20-1F | Case of 5000 | Aluminum | Grey Butyl/Grey PTFE; Molded | Silver | 1,859.69 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHCC20-1M | Pack of 100 | Magnetic Steel | Gray Butyl/Gray PTFE, Molded | Gold | 75.75 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHCC20-1MT | Case of 1000 | Magnetic Steel | Grey Butyl/Grey PTFE; Molded | Gold | 719.54 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHCC20-1MF | Case of 5000 | Magnetic Steel | Grey Butyl/Grey PTFE; Molded | Gold | 3,417.83 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHCC20-2 | Pack of 100 | Aluminum | Blue Silicone/White PTFE | Silver | 50.12 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHCC20-2T | Pack of 1000 | Aluminum | Blue Silicone/White PTFE | Silver | 476.18 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHCC20-2F | Case of 5000 | Aluminum | Blue Silicone/White PTFE | Silver | 2,261.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Our Performance Level 1 caps are cost-efficient and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses.
Level 1 SureSTART 20 mm Crimp Caps feature molded septa with raised sealing and injection marks. They are composed of butyl elastomer covered with a thin layer of PTFE on one surface.
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.